Shop All Lever Chain Hoists
Oz Lifting Products
Lever Chain Hoist, 6,000 lb Load Capacity, 10 ft Hoist Lift
Mfr # OZ300-10LHOP
Zoro # G8534206
product price: $628.99
/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hoist Lift 10 ft
- Hoist Mount Hook Mounted - No Trolley
- Chain Length 11 ft
- Includes Safety Latch Hooks
- Hook Opening 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # OZ300-10LHOP
- Zoro # G8534206
- Country of Origin China
- Category Lever Chain Hoists
Dimensions
Chain Length | 11 ft |
Lever Length | 16 1/8 in |
Maximum Lifting Length | 10 ft |
Body Depth | 7 7/8 in |
Lifting Hook Opening Width | 1 1/2 in |
Description
Lever Chain Hoist, Chain Length 11 ft, Headroom 18 29/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 7/8 in, Body Material Steel, Brake Type Weston Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.J. KELLER Forklift Inspection Book, White, 5 1/2" W (955)
- ZORO SELECT General Purpose Bolt-Hole Caster, 1-3/8 (400K40)
- THE BETTER BUNGEE Polystrap, Red, 36 in. L, Galvanized Steel (BBS36GR)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 375 lb., Ball Bearing (33H911)
- OZ LIFTING PRODUCTS Lever Hoist, 1500 lb., 15ft. Load Chain, 1500 lb. Load Capacity, 15 ft Hoist Lift (OZHDE075-15LH)
- OZ LIFTING PRODUCTS Lever Hoist, 6000 lb., 15ft. Load Chain, 6000 lb. Load Capacity, 15 ft Hoist Lift (OZIND300-15LH)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 6,000 lb Load Capacity, 20 ft Hoist Lift (OZ300-20LHOP)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 18,000 lb Load Capacity, 20 ft Hoist Lift (OZ900-20LHOP)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 1,500 lb Load Capacity, 20 ft Hoist Lift (OZ075-20LHOP)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 3,000 lb Load Capacity, 15 ft Hoist Lift (OZ150-15LHOP)
- COLUMBUS MCKINNON. CM Series 653 Ratchet Chain Lever Hoist, 1-1/2T Capacity, 15' Lift (5317A)
- Oz Lifting Products Hoists