Shop All Lever Chain Hoists
Oz Lifting Products
Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift
Mfr # OZ150-5LHOP
Zoro # G8534172
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hoist Lift 5 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Safety Latch Hooks
- Chain Length 6 ft
- Hook Opening 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oz Lifting Products
- MFR # OZ150-5LHOP
- Zoro # G8534172
- Country of Origin China
- Category Lever Chain Hoists
Dimensions
Chain Length | 6 ft |
Lever Length | 16 1/8 in |
Body Depth | 6 25/32 in |
Lifting Hook Opening Width | 1 1/4 in |
Maximum Lifting Length | 5 ft |
Description
Lever Chain Hoist, Chain Length 6 ft, Headroom 14 31/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 3,000 lb, Maximum Lifting Length 5 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 25/32 in, Body Material Steel, Brake Type Weston Style
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Cable Festoon System, C-Track, 12-Wire, 14 AWG, 35' (SFCS12W-14AWG-35)
- ZORO SELECT Parapet Clamp Guardrail Systm, 3-1/2Ft. L (10K037)
- HAMILTON Forged Steel Wheel, 8X3 2-7/16Pb (W-830-FSL-2-7/16)
- US CARGO CONTROL 2" x 30' Blue Ratchet Strap w/ Double J Hook (5030WH-BLU)
- OZ LIFTING PRODUCTS Lever Hoist, 1500 lb., 10ft. Load Chain, 1500 lb. Load Capacity, 10 ft Hoist Lift (OZHDE075-10LH)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 12,000 lb Load Capacity, 10 ft Hoist Lift (OZ600-10LHOP)
- OZ LIFTING PRODUCTS CHAIN HOIST 500LB DS (OMCB025NG)
- OZ LIFTING PRODUCTS Lever Hoist, 6000 lb., 10ft. Load Chain, 6000 lb. Load Capacity, 10 ft Hoist Lift (OZIND300-10LH)
- OZ LIFTING PRODUCTS Lever Hoist, 1500 lb., 15ft. Load Chain, 1500 lb. Load Capacity, 15 ft Hoist Lift (OZHDE075-15LH)
- OZ LIFTING PRODUCTS Lever Hoist, 3000 lb., 15ft. Load Chain, 3000 lb. Load Capacity, 15 ft Hoist Lift (OZIND150-15LH)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 20 ft Hoist Lift, 1 5/16 in Hook Opening (LB030-20-SYH)
- Oz Lifting Products Hoists