Shop All Lever Chain Hoists
Oz Lifting Products
Lever Chain Hoist, 3,000 lb Load Capacity, 20 ft Hoist Lift
Mfr # OZ150-20LHOP
Zoro # G8534181
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hoist Lift 20 ft
- Hoist Mount Hook Mounted - No Trolley
- Chain Length 21 ft
- Includes Safety Latch Hooks
- Hook Opening 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # OZ150-20LHOP
- Zoro # G8534181
- Country of Origin China
- Category Lever Chain Hoists
Dimensions
Chain Length | 21 ft |
Lever Length | 16 1/8 in |
Maximum Lifting Length | 20 ft |
Lifting Hook Opening Width | 1 1/4 in |
Body Depth | 6 25/32 in |
Description
Lever Chain Hoist, Chain Length 21 ft, Headroom 14 31/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 3,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 25/32 in, Body Material Steel, Brake Type Weston Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Maroon Tread Swivel Polyurethane 8 x 2 Caster (CST-C44-8X2PU-S)
- DPI 1 Step, Plastic Step Stand, 500 lb. Load Capacity, Gray (ST18-07)
- JET Hand Chain Hoist With 10ft Lift, 2-Ton (S90-200-10)
- MAGLINER Hand Truck, Standard U Loop (HMA111G2A5C)
- OZ LIFTING PRODUCTS .75 T Dyno Lever Hoist 5 Ft (OZDH075-5LH)
- OZ LIFTING PRODUCTS Lever Hoist, 1500 lb., 5ft. Load Chain, 1500 lb. Load Capacity, 5 ft Hoist Lift (OZIND075-5LH)
- OZ LIFTING PRODUCTS Lever Hoist, 1500 lb., 15ft. Load Chain, 1500 lb. Load Capacity, 15 ft Hoist Lift (OZHDE075-15LH)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 12,000 lb Load Capacity, 20 ft Hoist Lift, 1 15/16 in Hook Opening (OZ600-20LHOP)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 6,000 lb Load Capacity, 5 ft Hoist Lift (OZ300-5LHOP)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 12,000 lb Load Capacity, 5 ft Hoist Lift (OZ600-5LHOP)
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 5 ft Hoist Lift, 29/32 in Hook Opening (29XP45)
- Oz Lifting Products Hoists