Shop All Lever Chain Hoists
Oz Lifting Products
Lever Chain Hoist, 3,000 lb Load Capacity, 15 ft Hoist Lift
Mfr # OZ150-15LHOP
Zoro # G7509196
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hoist Lift 15 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Safety Latch Hooks
- Chain Length 16 ft
- Hook Opening 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # OZ150-15LHOP
- Zoro # G7509196
- Country of Origin China
- Category Lever Chain Hoists
Dimensions
Chain Length | 16 ft |
Lever Length | 16 1/8 in |
Lifting Hook Opening Width | 1 1/4 in |
Maximum Lifting Length | 15 ft |
Body Depth | 6 25/32 in |
Description
Lever Chain Hoist, Chain Length 16 ft, Headroom 14 31/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 3,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 25/32 in, Body Material Steel, Brake Type Weston Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Guard Rail Post, Trpl High Universal, L3In (5JEY0)
- BULLDOG WINCH Hawse Fairlead, Cast Iron w/122.5mm mount (20224)
- HAMPTON Stainless Steel Turnbuckle 160 lb (02-3426-204)
- TRI-ARC 82 in Ladder, Aluminum, 4 Steps, Aluminum Mill Finish, 500 lb Load Capacity (URTL504)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 18,000 lb Load Capacity, 5 ft Hoist Lift, 2 1/4 in Hook Opening (OZ900-5LHOP)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 6,000 lb Load Capacity, 20 ft Hoist Lift (OZ300-20LHOP)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Lever Hoist 1-1/2 Ton Capacity 15' Lift (OZIND150-15LH)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 1,500 lb Load Capacity, 20 ft Hoist Lift (OZ075-20LHOP)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 6,000 lb Load Capacity, 15 ft Hoist Lift (OZ300-15LHOP)
- OZ LIFTING PRODUCTS Lever Hoist, 1500 lb., 20ft. Load Chain, 1500 lb. Load Capacity, 20 ft Hoist Lift (OZHDE075-20LH)
- HARRINGTON Lever Chain Hoist, 4,000 lb Load Capacity, 15 ft Hoist Lift, 1 7/16 in Hook Opening (LB020-15)
- Oz Lifting Products Lifting Equipment