Shop All Lever Chain Hoists
Oz Lifting Products
Lever Chain Hoist, 1,500 lb Load Capacity, 20 ft Hoist Lift
Mfr # OZ075-20LHOP
Zoro # G8534163
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hoist Lift 20 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Safety Latch Hooks
- Chain Length 21 ft
- Hook Opening 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oz Lifting Products
- MFR # OZ075-20LHOP
- Zoro # G8534163
- Country of Origin China
- Category Lever Chain Hoists
Dimensions
Chain Length | 21 ft |
Lever Length | 12 3/16 in |
Lifting Hook Opening Width | 1 3/16 in |
Maximum Lifting Length | 20 ft |
Body Depth | 5 13/16 in |
Description
Lever Chain Hoist, Chain Length 21 ft, Headroom 12 25/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,500 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 13/16 in, Body Material Steel, Brake Type Weston Style
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERN Pedestal Base For 5Pf5 Crane, Upright Mo (5BP5S)
- ALL GEAR Weep Cord, Cotton, 5/16In. dia., 100ft L (AGSBC516100)
- OZ LIFTING PRODUCTS Chain Hoist, Electric, 2000lb., 110V, 10ft., 2000 lb., 10 ft (OZ2000EC)
- OZ LIFTING PRODUCTS Beam Clamp, Steel, 4000 lb., Manual (OZ2BCA)
- OZ LIFTING PRODUCTS Lever Hoist, 1500 lb., 5ft. Load Chain, 1500 lb. Load Capacity, 5 ft Hoist Lift (OZIND075-5LH)
- OZ LIFTING PRODUCTS Lever Hoist, 3000 lb., 15ft. Load Chain, 3000 lb. Load Capacity, 15 ft Hoist Lift (OZIND150-15LH)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 18,000 lb Load Capacity, 5 ft Hoist Lift, 2 1/4 in Hook Opening (OZ900-5LHOP)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 3,000 lb Load Capacity, 10 ft Hoist Lift (OZ150-10LHOP)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 6,000 lb Load Capacity, 20 ft Hoist Lift (OZ300-20LHOP)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Lever Hoist 3/4 Ton Capacity 10' Lift (OZIND075-10LH)
- INGERSOLL-RAND Hoist, 1.5 tons, 20 ft. Lift, 18 ft. Drop, 3000 lb. Load Capacity, 20 ft Hoist Lift (KX075-5)
- Oz Lifting Products Lifting Equipment