Shop All Lever Chain Hoists
Oz Lifting Products
Lever Chain Hoist, 1,500 lb Load Capacity, 15 ft Hoist Lift
Mfr # OZ075-15LHOP
Zoro # G7562895
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hoist Lift 15 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Safety Latch Hooks
- Chain Length 16 ft
- Hook Opening 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # OZ075-15LHOP
- Zoro # G7562895
- Country of Origin China
- Category Lever Chain Hoists
Dimensions
Chain Length | 16 ft |
Lever Length | 12 3/16 in |
Maximum Lifting Length | 15 ft |
Lifting Hook Opening Width | 1 3/16 in |
Body Depth | 5 13/16 in |
Description
Lever Chain Hoist, Chain Length 16 ft, Headroom 12 25/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,500 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 13/16 in, Body Material Steel, Brake Type Weston Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Gate, Gray, 16 to 18 ft. Opening W, Material: Steel (PECO 1880)
- ROYAL Casters, Type Solid, Black, 5"dia, Load 5 lb (4AR)
- ROYAL BASKET TRUCKS Replacement Liner, 12 Bu, Blue Vinyl (G12-BBX-LNN)
- STREN-FLEX Synthetic Web Sling, Type 8, 8 ft L, 6 in W, Nylon, Yellow (WB1-906-8)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 12,000 lb Load Capacity, 10 ft Hoist Lift (OZ600-10LHOP)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 6,000 lb Load Capacity, 10 ft Hoist Lift (OZ300-10LHOP)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 3,000 lb Load Capacity, 15 ft Hoist Lift (OZ150-15LHOP)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Lever Hoist 3/4 Ton Capacity 10' Lift (OZIND075-10LH)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Lever Hoist 1-1/2 Ton Capacity 15' Lift (OZIND150-15LH)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 18,000 lb Load Capacity, 20 ft Hoist Lift (OZ900-20LHOP)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 5 ft Hoist Lift, 1 1/2 in Hook Opening (LB030-5)
- Oz Lifting Products Hoists