No Product Image Available
Oz Lifting Products

Industrial Series 3/4 Ton Manual Lever Hoist with 15' Lift OZIND075-15LH


product price: $332.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Securely lift heavy loads at your industrial job site with this OZ Lifting Products Industrial Series 3/4 ton manual lever hoist with 15' lift OZIND075-15LH. This hoist ensures minimal lifting effort making it easy to move heavy loads. It features a durable steel construction with a gray powder-coated finish for additional strength. It is compact for use in areas with low headroom. To lift loads it has a zinc-plated load chain. This chain is manually operated by a steel handle with a rubber grip for a secure hold.This hoist has a 3/4 ton capacity and a lift length of 15'. The sheave bearings allow the chain to move freely to reduce friction and wear. To easily attach loads this hoist has forged alloy steel hooks. It also has a thrust bearing on the lower hook to easily rotate the suspended load without twisting the chain.This unit has a Weston-style brake system with a twin pawl design for superior reliability. The gears are fully-enclosed to protect against debris and contamination. It also has a heavy-duty safety latch with a bolt-and-lock connection to simplify changing latches in the field. This unit meets ASME B30.16 and AS1418.2 safety standards.Overall Dimensions:Length: 13 3/8''Width: 5 5/16''Depth: 6 1/16''Handle Length: 12 1/4''Capacity: 3/4 ton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.