Shop All Lever Chain Hoists
Oz Lifting Products
Industrial Series 3 Ton Manual Lever Hoist with 10' Lift OZIND300-10LH
Mfr # 801OZIND30010LH
Zoro # G911583309
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # 801OZIND30010LH
- Zoro # G911583309
- Country of Origin China
- Category Lever Chain Hoists
Description
Securely lift heavy loads at your industrial job site with this OZ Lifting Products Industrial Series 3 ton manual lever hoist with 10' lift OZIND300-10LH. This hoist ensures minimal lifting effort making it easy to move heavy loads. It features a durable steel construction with a gray powder-coated finish for additional strength. It is compact for use in areas with low headroom. To lift loads it has a zinc-plated load chain. This chain is manually operated by a steel handle with a rubber grip for a secure hold.This hoist has a 3 ton capacity and a lift length of 10'. The sheave bearings allow the chain to move freely to reduce friction and wear. To easily attach loads this hoist has forged alloy steel hooks. It also has a thrust bearing on the lower hook to easily rotate the suspended load without twisting the chain.This unit has a Weston-style brake system with a twin pawl design for superior reliability. The gears are fully-enclosed to protect against debris and contamination. It also has a heavy-duty safety latch with a bolt-and-lock connection to simplify changing latches in the field. This unit meets ASME B30.16 and AS1418.2 safety standards.Overall Dimensions:Length: 20 1/16''Width: 8 1/4''Depth: 7 7/8''Handle Length: 16 3/8''Capacity: 3 ton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Hoist Ring, 36-4in, 1085.50 ft.-lb, HDHRM (34402)
- TANIS Strip Brush, 36 In L, Overall Trim 3 In (MB703036)
- COTTERMAN Rolling Ladder, Welded, Platform 18"H, Base Depth: 20" (ST-200 A2 C4 P5)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 18,000 lb Load Capacity, 10 ft Hoist Lift (OZ900-10LHOP)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 18,000 lb Load Capacity, 15 ft Hoist Lift, 2 1/4 in Hook Opening (OZ900-15LHOP)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 3,000 lb Load Capacity, 20 ft Hoist Lift (OZ150-20LHOP)
- OZ LIFTING PRODUCTS Lever Hoist, 6000 lb., 5ft. Load Chain, 6000 lb. Load Capacity, 5 ft Hoist Lift (OZIND300-5LH)
- OZ LIFTING PRODUCTS Lever Hoist, 3000 lb., 15ft. Load Chain, 3000 lb. Load Capacity, 15 ft Hoist Lift (OZIND150-15LH)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift (OZ150-5LHOP)
- BISON LIFTING EQUIPMENT 1 1/2 Ton Lever Chain Hoist, 10 Ft, Black Oxide Chain (LH15-10 -B)
- Oz Lifting Products Lever Chain Hoists