Shop All Trolleys
Oz Lifting Products
Geared Beam Trolley
Mfr # OZGBT-OBH
Zoro # G409215439
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Max. Beam Flange Width 8 in
- For Beam Shape Flat, Tapered
- Minimum Radius Curve 3 9/32 in
- Trolley Type Geared
- For Minimum Beam Height 2 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oz Lifting Products
- MFR # OZGBT-OBH
- Zoro # G409215439
- UPC # 760921786673
- Country of Origin China
- Category Trolleys
Dimensions
For Max. Beam Flange Width | 8 in |
Minimum Radius Curve | 3 9/32 in |
For Minimum Beam Height | 2 15/32 in |
Trolley Wheel Diameter | 3 1/2 in |
For Min. Beam Flange Width | 2 17/32 in |
Details
Item | Geared Trolley |
For Beam Shape | Flat, Tapered |
Trolley Type | Geared |
Headroom to Connecting Shaft | 1 1/2 in |
Trolley Frame Material | Steel |
Maximum Load Capacity | 1,000 lb |
Trolley Wheel Material | Steel |
Headroom to Mounting Point | 4 29/32 in |
Description
Geared Trolley, Trolley Type Geared, Maximum Load Capacity 1,000 lb, Trolley Frame Material Steel, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 2 17/32 in, For Maximum Beam Flange Width 8 in, Headroom to Connecting Shaft 1 1/2 in, Headroom to Mounting Point 4 29/32 in, For Minimum Beam Height 2 15/32 in, For Maximum Beam Height Not Applicable, Includes Not Applicable, Minimum Radius Curve 3 9/32 in, Trolley Wheel Diameter 3 1/2 in, Trolley Wheel Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 6" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1200 lb (16PI06201R)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 5 in, 1200 lb, Blk (1NVH5)
- TOUGH GUY Tilt Truck, Std, 1/2 cu yd, 850 lb., Blue (21VK41)
- KINEDYNE Logistic Ratchet Strap, 20ft x, 2In, 1000lb (642001GRA)
- OZ LIFTING PRODUCTS Stainless Steel Push Beam Trolley (OZSS025PBT)
- OZ LIFTING PRODUCTS OZ Lifting Quick Adjust Trolley 2 Ton Capacity (OZ2QAT)
- OZ LIFTING PRODUCTS OZ Lifting Builders Hoist Hanger for OZ05PBTA-OBH, 500/1000 Lb. Capacity (OBH-HANGER)
- OZ LIFTING PRODUCTS Push Beam Trolley (OZ2PBTA)
- OZ LIFTING PRODUCTS Trolley, 20,000 lb. (OZ10PBT)
- OZ LIFTING PRODUCTS Spark Resistant Push Beam Trolley (OZSR05PBT)
- VESTIL Low Profile Eye Manual Trolley - Geared (E-MT-2-C)
- Oz Lifting Products Hoists