Shop All Davit Cranes
Oz Lifting Products
Davit Crane
Mfr # OZXR500DAV-HND2
Zoro # G509197376
Free Shipping & Returns
$2,169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Swivel Angle 360 Degrees
- Minimum Lifting Height 62 in
- Boom Weight 50 lb
- No. of Boom Length Positions 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oz Lifting Products
- MFR # OZXR500DAV-HND2
- Zoro # G509197376
- UPC # 760921783948
- Country of Origin United States
- Category Davit Cranes
Dimensions
Minimum Lifting Height | 62 in |
No. of Boom Length Positions | 1 |
Maximum Lifting Height | 90.9 in |
Overall Height | 90.9 in |
Boom Length Adjustability | Fixed |
Details
Item | Davit Crane |
Color | White |
Swivel Angle | 360 Degrees |
Boom Weight | 50 lb |
Mast Weight | 26 lb |
Body Material | Steel |
Overall Weight | 76 lb |
Control Type | Drill Driver, Manual Handle |
Maximum Lifting Capacity | 500 lb |
Power Source | Manual |
Included Components | Drill Adapter, Winch |
Compatible Base Manufacturer Part Number | OZPED3, OZSOC3, OZWALL3 |
Description
Davit Crane, Maximum Lifting Capacity 500 lb, Minimum Lifting Height 62 in, Maximum Lifting Height 90.9 in, Boom Length Adjustability Fixed, Number of Boom Length Positions 1, Minimum Adjustable Boom Length Not Applicable, Maximum Adjustable Boom Length Not Applicable, Boom Weight 50 lb, Color White, Compatible Base Grainger Part Number 54YM54, 54YM55, 54YM56, Compatible Base Manufacturer Part Number OZPED3, OZSOC3, OZWALL3, Control Type Drill Driver, Manual Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH 3ft Hand Control Plug Extension (20062)
- KEEPER 30'X2" Ratchet Tie-Down, Yellow, Flat Hooks, 3,333Lbs WLL (4627)
- ZORO SELECT Pallet Dolly, 48x40, Cap 3600 lb, Steel (48J082)
- CALDWELL Lifting Beam, 10000 lb. Limit, 48" Spread (20-5-4)
- OZ LIFTING PRODUCTS Davit Crane, 1,200 lb Capacity, 22 in to 66 in Reach, 0 in to 540 in Lift Range, Yellow (OZ1200DAV-DCW)
- OZ LIFTING PRODUCTS Davit Crane, 1,200 lb Capacity, 20 in to 42 in Reach, 0 in to 540 in Lift Range, Black (OZCF1200DAV-ACW)
- OZ LIFTING PRODUCTS Davit Crane (OZXR1000DAV)
- OZ LIFTING PRODUCTS Davit Crane, 1,200 lb Capacity, 22 in to 66 in Reach, 0 in to 660 in Lift Range, Yellow (OZ1200DAV)
- OZ LIFTING PRODUCTS Davit Crane (OZXR500DAV-ACW)
- OZ LIFTING PRODUCTS Davit Crane, 500 lb Capacity, 27.5 in to 42 in Reach, 0 in to 1080 in Lift Range, Silver (OZ500DAV-ACW)
- OZ LIFTING PRODUCTS Davit Crane, 1,200 lb Capacity, 20 in to 42 in Reach, 0 in to 660 in Lift Range, Black (OZCF1200DAV)
- Oz Lifting Products Cranes