Shop All Davit Cranes
Oz Lifting Products
Davit Crane
Mfr # OZXR500DAV-ACW
Zoro # G109197387
Free Shipping & Returns
$2,570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Swivel Angle 360 Degrees
- Minimum Lifting Height 62 in
- Compatible Base Manufacturer Part Number OZPED3, OZSOC3, OZWALL3
- No. of Boom Length Positions 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oz Lifting Products
- MFR # OZXR500DAV-ACW
- Zoro # G109197387
- UPC # 760921783962
- Country of Origin United States
- Category Davit Cranes
Dimensions
Minimum Lifting Height | 62 in |
No. of Boom Length Positions | 1 |
Overall Height | 90.9 in |
Boom Length Adjustability | Fixed |
Maximum Lifting Height | 90.9 in |
Details
Item | Davit Crane |
Color | White |
Swivel Angle | 360 Degrees |
Compatible Base Manufacturer Part Number | OZPED3, OZSOC3, OZWALL3 |
Overall Weight | 74 lb |
Body Material | Steel |
Power Source | Electric |
Included Components | Winch |
Maximum Lifting Capacity | 500 lb |
Boom Weight | 48 lb |
Mast Weight | 26 lb |
Control Type | Wired Control |
Description
Davit Crane, Maximum Lifting Capacity 500 lb, Minimum Lifting Height 62 in, Maximum Lifting Height 90.9 in, Boom Length Adjustability Fixed, Number of Boom Length Positions 1, Minimum Adjustable Boom Length Not Applicable, Maximum Adjustable Boom Length Not Applicable, Boom Weight 48 lb, Color White, Compatible Base Grainger Part Number 54YM54, 54YM55, 54YM56, Compatible Base Manufacturer Part Number OZPED3, OZSOC3, OZWALL3, Control Type Wired Control, Included Components Winch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Wheel Chock, 9" D, 5" H, 16" W, Orange (UC1400-4.5)
- GENIE Cable Assembly, SL/ST20,669 in x 7/32 in. (32904GT)
- RONSTAN Wire Block, Wire Rope, 1/8 in Max Cable Size, 990 lb Max Load, Natural (RF418C)
- PEERLESS CHAIN 1/4(6MM) SPRING LINK, ZP, UPC, 4410440 (4410440)
- OZ LIFTING PRODUCTS Mounting Base, 500 lb Capacity, Silver (OZWALL3)
- OZ LIFTING PRODUCTS Mounting Base, 500 lb Capacity, Silver (OZPED3)
- OZ LIFTING PRODUCTS Davit Crane, 1,200 lb Capacity, 22 in to 66 in Reach, 0 in to 540 in Lift Range, Yellow (OZ1200DAV-DCW)
- OZ LIFTING PRODUCTS Davit Crane Kit, 1,200 lb Capacity, 22 in to 66 in Reach, 0 in to 660 in Lift Range, Yellow (OZ1200DAV-SP2)
- OZ LIFTING PRODUCTS Davit Crane, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 540 in Lift Range, Silver (OZ1000DAV-ACW)
- OZ LIFTING PRODUCTS Davit Crane (OZXR1000DAV-HND2)
- OZ LIFTING PRODUCTS Davit Crane, 500 lb Capacity, 27.5 in to 42 in Reach, 0 in to 1080 in Lift Range, Silver (OZ500DAV-ACW)
- Oz Lifting Products Lifting Equipment