Shop All Davit Cranes
Oz Lifting Products
Davit Crane
Mfr # OZXR1000DAV
Zoro # G509197369
product price: $2,220.99
/ea
Free Shipping & Returns
$2,220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Swivel Angle 360 Degrees
- Maximum Lifting Capacity 1,000 lb
- Minimum Lifting Height 58.8 in
- Compatible Base Manufacturer Part Number OZPED1-TP, OZSOC1-TP, OZWALL1-TP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # OZXR1000DAV
- Zoro # G509197369
- UPC # 760921783931
- Country of Origin United States
- Category Davit Cranes
Dimensions
Minimum Lifting Height | 58.8 in |
Overall Height | 87.6 in |
No. of Boom Length Positions | 1 |
Maximum Lifting Height | 87.6 in |
Boom Length Adjustability | Fixed |
Details
Item | Davit Crane |
Color | White |
Swivel Angle | 360 Degrees |
Maximum Lifting Capacity | 1,000 lb |
Compatible Base Manufacturer Part Number | OZPED1-TP, OZSOC1-TP, OZWALL1-TP |
Included Components | Drill Adapter, Winch |
Control Type | Drill Driver, Manual Handle |
Mast Weight | 41 lb |
Body Material | Steel |
Boom Weight | 56 lb |
Power Source | Manual |
Overall Weight | 97 lb |
Description
Davit Crane, Maximum Lifting Capacity 1,000 lb, Minimum Lifting Height 58.8 in, Maximum Lifting Height 87.6 in, Boom Length Adjustability Fixed, Number of Boom Length Positions 1, Minimum Adjustable Boom Length Not Applicable, Maximum Adjustable Boom Length Not Applicable, Boom Weight 56 lb, Color White, Compatible Base Grainger Part Number 55VE63, 55VE64, 55VE65, Compatible Base Manufacturer Part Number OZPED1-TP, OZSOC1-TP, OZWALL1-TP, Control Type Drill Driver, Manual Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST SHIELDS. Post Shields Inc. 4 in. H X 4 in. W X 4 in. L Plastic White Fence Post Protection (5282711030)
- LIFT-ALL Roundsling, Endless, 8 ft L, 16800 lb Cap (EN180X8)
- CASTERHQ 3-1/2"x1-1/4" Wheel, Threaded Stem Caster, 300 Lbs Capacity (CBLDSC312)
- LUXOR Blue 18x32 3 Tub Cart (EC111-BU)
- OZ LIFTING PRODUCTS Davit Crane (OZA1000DAV-HND2)
- OZ LIFTING PRODUCTS Davit Crane, 500 lb Capacity, 27.5 in to 42 in Reach, 0 in to 1080 in Lift Range, Silver (OZ500DAV-DCW)
- OZ LIFTING PRODUCTS Davit Crane Kit, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 540 in Lift Range, Silver (OZ1000DAV-ACW-SP14)
- OZ LIFTING PRODUCTS Davit Crane Kit, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 660 in Lift Range, Silver (OZ1000DAV-SP12)
- OZ LIFTING PRODUCTS Davit Crane (OZXR500DAV-HND2)
- OZ LIFTING PRODUCTS 1200lbs. Davit Crane W/ telescoping boom Adjsmt With AC Electric Winch (OZTP1200DAV-ACW)
- THERN Davit Crane Up To 1200Lb Capacity W/ M43 (5PT10-M1)
- Oz Lifting Products Lifting Equipment