Shop All Davit Cranes
Oz Lifting Products
Davit Crane
Mfr # OZXR1000DAV-ACW
Zoro # G209197362
product price: $2,944.99
/ea
Free Shipping & Returns
$2,944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Swivel Angle 360 Degrees
- Boom Weight 68 lb
- Boom Length Adjustability Fixed
- Power Source Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # OZXR1000DAV-ACW
- Zoro # G209197362
- UPC # 760921783924
- Country of Origin United States
- Category Davit Cranes
Dimensions
Boom Length Adjustability | Fixed |
Overall Height | 87.6 in |
Maximum Lifting Height | 87.6 in |
Minimum Lifting Height | 58.8 in |
No. of Boom Length Positions | 1 |
Details
Item | Davit Crane |
Color | White |
Swivel Angle | 360 Degrees |
Boom Weight | 68 lb |
Power Source | Electric |
Compatible Base Manufacturer Part Number | OZPED1-TP, OZSOC1-TP, OZWALL1-TP |
Body Material | Steel |
Overall Weight | 109 lb |
Included Components | Winch |
Mast Weight | 41 lb |
Control Type | Wired Control |
Maximum Lifting Capacity | 1,000 lb |
Description
Davit Crane, Maximum Lifting Capacity 1,000 lb, Minimum Lifting Height 58.8 in, Maximum Lifting Height 87.6 in, Boom Length Adjustability Fixed, Number of Boom Length Positions 1, Minimum Adjustable Boom Length Not Applicable, Maximum Adjustable Boom Length Not Applicable, Boom Weight 68 lb, Color White, Compatible Base Grainger Part Number 55VE63, 55VE64, 55VE65, Compatible Base Manufacturer Part Number OZPED1-TP, OZSOC1-TP, OZWALL1-TP, Control Type Wired Control, Included Components Winch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Track Wheel, 9-1/4X1-1/2 3/4Tprd (WFT-92T-3/4)
- VESTIL Steel Turntable with 18" Diameter Manual 21-32" Height Adjustment, 300 lb Capacity (TT-18-PED)
- LOUISVILLE 12 ft Fiberglass Stepladder, 300 lb Capacity (L-3016-12)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER020L-15)
- OZ LIFTING PRODUCTS Davit Crane, 500 lb Capacity, 27.5 in to 42 in Reach, 0 in to 1080 in Lift Range, Silver (OZ500DAV-DCW)
- OZ LIFTING PRODUCTS Davit Crane, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 540 in Lift Range, Silver (OZ1000DAV-DCW)
- OZ LIFTING PRODUCTS Mounting Base, 2,500 lb Capacity, Silver (OZWALL4)
- OZ LIFTING PRODUCTS Davit Crane (OZXR500DAV-ACW)
- OZ LIFTING PRODUCTS Davit Crane, 500 lb Capacity, 27.5 in to 42 in Reach, 0 in to 960 in Lift Range, Silver (OZ500DAV)
- OZ LIFTING PRODUCTS Davit Crane, 1,200 lb Capacity, 22 in to 66 in Reach, 0 in to 660 in Lift Range, Yellow (OZ1200DAV)
- OZ LIFTING PRODUCTS Davit Crane, 500 lb Capacity, 27.5 in to 42 in Reach, 0 in to 1080 in Lift Range, Silver (OZ500DAV-ACW)
- Oz Lifting Products Lifting Equipment