Shop All Davit Cranes
Oz Lifting Products
Davit Crane
Mfr # OZA500DAV
Zoro # G709198081
product price: $1,229.99
/ea
Free Shipping & Returns
$1,229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Swivel Angle 360 Degrees
- Boom Length Adjustability Fixed
- No. of Boom Length Positions 1
- Control Type Drill Driver, Manual Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # OZA500DAV
- Zoro # G709198081
- UPC # 760921784051
- Country of Origin United States
- Category Davit Cranes
Dimensions
Boom Length Adjustability | Fixed |
No. of Boom Length Positions | 1 |
Overall Height | 74.4 in |
Minimum Lifting Height | 46.9 in |
Maximum Lifting Height | 74.4 in |
Details
Item | Davit Crane |
Color | Silver |
Swivel Angle | 360 Degrees |
Control Type | Drill Driver, Manual Handle |
Included Components | Drill Adapter, Winch |
Body Material | Aluminum |
Maximum Lifting Capacity | 500 lb |
Compatible Base Manufacturer Part Number | OZPED3, OZSOC3, OZWALL3 |
Mast Weight | 12 lb |
Overall Weight | 32 lb |
Power Source | Manual |
Boom Weight | 20 lb |
Description
Davit Crane, Maximum Lifting Capacity 500 lb, Minimum Lifting Height 46.9 in, Maximum Lifting Height 74.4 in, Boom Length Adjustability Fixed, Number of Boom Length Positions 1, Minimum Adjustable Boom Length Not Applicable, Maximum Adjustable Boom Length Not Applicable, Boom Weight 20 lb, Color Silver, Compatible Base Grainger Part Number 54YM54, 54YM55, 54YM56, Compatible Base Manufacturer Part Number OZPED3, OZSOC3, OZWALL3, Control Type Drill Driver, Manual Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT A-Frame Panel Truck, 2000 lb., 30inL, 48inW (AF-3048-95)
- BLUFF MANUFACTURING Hydraulic Package, 10 in. x 24 in. (EPHYDRAULIC-RETRO)
- DAYTON Low Headroom Chain Hoist, 4000 lb., 10 ft. (38EV08)
- WERNER 7 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6204-4C)
- OZ LIFTING PRODUCTS Davit Crane, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 540 in Lift Range, Silver (OZ1000DAV-DCW)
- OZ LIFTING PRODUCTS Mounting Base, 500 lb Capacity, Silver (OZPED3)
- OZ LIFTING PRODUCTS Davit Crane, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 660 in Lift Range, Silver (OZ1000DAV)
- OZ LIFTING PRODUCTS Davit Crane, 500 lb Capacity, 27.5 in to 42 in Reach, 0 in to 1080 in Lift Range, Silver (OZ500DAV-ACW)
- OZ LIFTING PRODUCTS Davit Crane, 500 lb Capacity, 27.5 in to 42 in Reach, 0 in to 1080 in Lift Range, Silver (OZ500DAV-DCW)
- OZ LIFTING PRODUCTS Davit Crane, 1,200 lb Capacity, 22 in to 66 in Reach, 0 in to 660 in Lift Range, Yellow (OZ1200DAV)
- OZ LIFTING PRODUCTS Davit Crane, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 540 in Lift Range, Silver (OZ1000DAV-ACW)
- Oz Lifting Products Davit Cranes