Shop All Davit Cranes
Oz Lifting Products
Davit Crane
Mfr # OZA500DAV-HND2
Zoro # G109198070
Free Shipping & Returns
$1,671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Swivel Angle 360 Degrees
- Maximum Lifting Capacity 500 lb
- Maximum Lifting Height 74.4 in
- Boom Length Adjustability Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oz Lifting Products
- MFR # OZA500DAV-HND2
- Zoro # G109198070
- UPC # 760921784020
- Country of Origin United States
- Category Davit Cranes
Dimensions
Maximum Lifting Height | 74.4 in |
Boom Length Adjustability | Fixed |
Overall Height | 74.4 in |
No. of Boom Length Positions | 1 |
Minimum Lifting Height | 46.9 in |
Details
Item | Davit Crane |
Color | Silver |
Swivel Angle | 360 Degrees |
Maximum Lifting Capacity | 500 lb |
Overall Weight | 46 lb |
Boom Weight | 34 lb |
Body Material | Aluminum |
Mast Weight | 12 lb |
Included Components | Drill Adapter, Winch |
Control Type | Drill Driver, Manual Handle |
Compatible Base Manufacturer Part Number | OZPED3, OZSOC3, OZWALL3 |
Power Source | Manual |
Description
Davit Crane, Maximum Lifting Capacity 500 lb, Minimum Lifting Height 46.9 in, Maximum Lifting Height 74.4 in, Boom Length Adjustability Fixed, Number of Boom Length Positions 1, Minimum Adjustable Boom Length Not Applicable, Maximum Adjustable Boom Length Not Applicable, Boom Weight 34 lb, Color Silver, Compatible Base Grainger Part Number 54YM54, 54YM55, 54YM56, Compatible Base Manufacturer Part Number OZPED3, OZSOC3, OZWALL3, Control Type Drill Driver, Manual Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Wheel, Ribbed, 15-1/4" Dia., 3-3/4" W (53CM69)
- DAYTON General Purpose Panel Truck, 4000 lb. (4ZJ28)
- CROSBY Turnbuckle, Jaw and Eye, Steel, 3/4 in Dia. (TB034CR07)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Full Thread Guard, Loads Up To 250 lb (PGS30748ZN-TPU33(GG))
- OZ LIFTING PRODUCTS Mounting Base, 2,500 lb Capacity, Silver (OZSOC4)
- OZ LIFTING PRODUCTS Davit Crane (OZXR500DAV-DCW)
- OZ LIFTING PRODUCTS Davit Crane (OZXR1000DAV-HND2)
- OZ LIFTING PRODUCTS 1200lbs. Davit Crane W/ telescoping boom Adjsmt With AC Electric Winch (OZTP1200DAV-ACW)
- OZ LIFTING PRODUCTS Davit Crane, 2,500 lb Capacity, 27.5 in to 48 in Reach, 0 in to 540 in Lift Range, Silver (OZ2500DAV)
- OZ LIFTING PRODUCTS Davit Crane (OZA1000DAV)
- Oz Lifting Products Lifting Equipment