Shop All Davit Cranes
Oz Lifting Products
Davit Crane
Mfr # OZA500DAV-DCW
Zoro # G509198069
product price: $2,229.99
/ea
Free Shipping & Returns
$2,229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Swivel Angle 360 Degrees
- Minimum Lifting Height 46.9 in
- Overall Height 74.4 in
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # OZA500DAV-DCW
- Zoro # G509198069
- UPC # 760921784037
- Country of Origin United States
- Category Davit Cranes
Dimensions
Minimum Lifting Height | 46.9 in |
Overall Height | 74.4 in |
Boom Length Adjustability | Fixed |
Maximum Lifting Height | 74.4 in |
No. of Boom Length Positions | 1 |
Details
Item | Davit Crane |
Color | Silver |
Swivel Angle | 360 Degrees |
Body Material | Aluminum |
Power Source | Electric |
Overall Weight | 46 lb |
Included Components | Winch |
Boom Weight | 34 lb |
Control Type | Wired Control |
Mast Weight | 12 lb |
Maximum Lifting Capacity | 500 lb |
Compatible Base Manufacturer Part Number | OZPED3, OZSOC3, OZWALL3 |
Description
Davit Crane, Maximum Lifting Capacity 500 lb, Minimum Lifting Height 46.9 in, Maximum Lifting Height 74.4 in, Boom Length Adjustability Fixed, Number of Boom Length Positions 1, Minimum Adjustable Boom Length Not Applicable, Maximum Adjustable Boom Length Not Applicable, Boom Weight 34 lb, Color Silver, Compatible Base Grainger Part Number 54YM54, 54YM55, 54YM56, Compatible Base Manufacturer Part Number OZPED3, OZSOC3, OZWALL3, Control Type Wired Control, Included Components Winch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER SCC - 5" Polyolefin Wheel Only w/Roller Bearing - 1/2" Bore - 650 lbs Capacity (SCC-POR520)
- US CARGO CONTROL Short Standard Handle Ratchet for 2" Webbing (RAT54)
- DAYTON Pal Nut (MHPN001G)
- MAPP CASTER 6"X2" Rugged Thrmplstc Rubber(TPR) Whl Swvl Caster W/ Brake, 550Lbs Cap (146RTPR620SB)
- OZ LIFTING PRODUCTS Davit Crane, 1,200 lb Capacity, 20 in to 42 in Reach, 0 in to 660 in Lift Range, Black (OZCF1200DAV)
- OZ LIFTING PRODUCTS Davit Crane Kit, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 540 in Lift Range, Silver (OZ1000DAV-SP15)
- OZ LIFTING PRODUCTS Mounting Base, 500 lb Capacity, Silver (OZWALL3)
- OZ LIFTING PRODUCTS Davit Crane (OZXR500DAV-DCW)
- OZ LIFTING PRODUCTS Davit Crane, 2,500 lb Capacity, 27.5 in to 48 in Reach, 0 in to 540 in Lift Range, Silver (OZ2500DAV)
- OZ LIFTING PRODUCTS Wall Mount Base, 1,200 lb Capacity, Silver (OZWALL1)
- OZ LIFTING PRODUCTS Davit Crane, 1,200 lb Capacity, 20 in to 42 in Reach, 0 in to 540 in Lift Range, Black (OZCF1200DAV-ACW)
- Oz Lifting Products Lifting Equipment