Shop All Davit Cranes
Oz Lifting Products
Davit Crane
Mfr # OZA1000DAV
Zoro # G109198063
product price: $1,443.99
/ea
Free Shipping & Returns
$1,443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Swivel Angle 360 Degrees
- Boom Length Adjustability Fixed
- Maximum Lifting Capacity 1,000 lb
- Boom Weight 33 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # OZA1000DAV
- Zoro # G109198063
- UPC # 760921784013
- Country of Origin United States
- Category Davit Cranes
Dimensions
Boom Length Adjustability | Fixed |
Maximum Lifting Height | 70.4 in |
Minimum Lifting Height | 42.9 in |
Overall Height | 70.4 in |
No. of Boom Length Positions | 1 |
Details
Item | Davit Crane |
Color | Silver |
Swivel Angle | 360 Degrees |
Maximum Lifting Capacity | 1,000 lb |
Boom Weight | 33 lb |
Overall Weight | 55 lb |
Mast Weight | 22 lb |
Body Material | Aluminum |
Included Components | Drill Adapter, Winch |
Compatible Base Manufacturer Part Number | OZPED1-TP, OZSOC1-TP, OZWALL1-TP |
Power Source | Manual |
Control Type | Drill Driver, Manual Handle |
Description
Davit Crane, Maximum Lifting Capacity 1,000 lb, Minimum Lifting Height 42.9 in, Maximum Lifting Height 70.4 in, Boom Length Adjustability Fixed, Number of Boom Length Positions 1, Minimum Adjustable Boom Length Not Applicable, Maximum Adjustable Boom Length Not Applicable, Boom Weight 33 lb, Color Silver, Compatible Base Grainger Part Number 55VE63, 55VE64, 55VE65, Compatible Base Manufacturer Part Number OZPED1-TP, OZSOC1-TP, OZWALL1-TP, Control Type Drill Driver, Manual Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Rigid Caster Gs 6X2 Metal (R-GS-6MB)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6752)
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (326X)
- INGERSOLL-RAND Air Cable Balancer, Swivel Hook, 150 lb. (ZAW015080HM)
- OZ LIFTING PRODUCTS Davit Crane (OZXR500DAV-DCW)
- OZ LIFTING PRODUCTS Davit Crane Kit, 1,200 lb Capacity, 22 in to 66 in Reach, 0 in to 540 in Lift Range, Yellow (OZ1200DAV-ACW-SP4)
- OZ LIFTING PRODUCTS Davit Crane Kit, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 660 in Lift Range, Silver (OZ1000DAV-SP11)
- OZ LIFTING PRODUCTS Mounting Base, 2,500 lb Capacity, Silver (OZPED4)
- OZ LIFTING PRODUCTS Mounting Base, 500 lb Capacity, Silver (OZWALL3)
- OZ LIFTING PRODUCTS Davit Crane Kit, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 660 in Lift Range, Silver (OZ1000DAV-SP12)
- THERN Davit Crane Up To 2000Lb Capacity W/ 4Wm (5PT20-M2)
- Oz Lifting Products Cranes