Shop All Davit Cranes
Oz Lifting Products
Davit Crane
Mfr # OZA1000DAV-HND2
Zoro # G409198121
product price: $1,852.99
/ea
Free Shipping & Returns
$1,852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Swivel Angle 360 Degrees
- Body Material Aluminum
- Maximum Lifting Capacity 1,000 lb
- Boom Length Adjustability Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # OZA1000DAV-HND2
- Zoro # G409198121
- UPC # 760921783986
- Country of Origin United States
- Category Davit Cranes
Dimensions
Boom Length Adjustability | Fixed |
Maximum Lifting Height | 70.4 in |
No. of Boom Length Positions | 1 |
Minimum Lifting Height | 42.9 in |
Overall Height | 70.4 in |
Details
Item | Davit Crane |
Color | Silver |
Swivel Angle | 360 Degrees |
Body Material | Aluminum |
Maximum Lifting Capacity | 1,000 lb |
Power Source | Manual |
Boom Weight | 47 lb |
Control Type | Drill Driver, Manual Handle |
Mast Weight | 22 lb |
Included Components | Drill Adapter, Winch |
Overall Weight | 69 lb |
Compatible Base Manufacturer Part Number | OZPED1-TP, OZSOC1-TP, OZWALL1-TP |
Description
Davit Crane, Maximum Lifting Capacity 1,000 lb, Minimum Lifting Height 42.9 in, Maximum Lifting Height 70.4 in, Boom Length Adjustability Fixed, Number of Boom Length Positions 1, Minimum Adjustable Boom Length Not Applicable, Maximum Adjustable Boom Length Not Applicable, Boom Weight 47 lb, Color Silver, Compatible Base Grainger Part Number 55VE63, 55VE64, 55VE65, Compatible Base Manufacturer Part Number OZPED1-TP, OZSOC1-TP, OZWALL1-TP, Control Type Drill Driver, Manual Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOCK Pulley Block, 3.5" Dbl Swivel Eye Deadma (03548-2-DM)
- ROYAL BASKET TRUCKS Caster, 3 In. Polyolefin (G03-BKX-CSX-XON)
- ERICKSON Rubber Tarp Straps 10", 15", 21", 31" (06610)
- MAGLINER Wheel Guard Kit (301114K)
- OZ LIFTING PRODUCTS Davit Crane Kit, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 540 in Lift Range, Silver (OZ1000DAV-SP15)
- OZ LIFTING PRODUCTS Davit Crane, 1,200 lb Capacity, 22 in to 66 in Reach, 0 in to 540 in Lift Range, Yellow (OZ1200DAV-ACW)
- OZ LIFTING PRODUCTS Mounting Base, 500 lb Capacity, Silver (OZWALL3)
- OZ LIFTING PRODUCTS Davit Crane, 2,500 lb Capacity, 27.5 in to 48 in Reach, 0 in to 540 in Lift Range, Silver (OZ2500DAV)
- OZ LIFTING PRODUCTS Davit Crane, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 660 in Lift Range, Silver (OZ1000DAV)
- OZ LIFTING PRODUCTS Davit Crane (OZA500DAV-HND2)
- TELE-PRO Davit Crane, 1,200 lb Capacity, 23 in to 66 in Reach, 0 in to 660 in Lift Range, Yellow (OZTP1200DAV)
- Oz Lifting Products Lifting Equipment