Shop All Davit Cranes
Oz Lifting Products
Davit Crane Kit, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 660 in Lift Range, Silver
Mfr # OZ1000DAV-SP12
Zoro # G1140603
product price: $1,707.99
/ea
Free Shipping & Returns
$1,707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1,000 lb
- Reach 27.5 in to 42 in
- Material Steel
- Lift Range 0 in to 660 in
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # OZ1000DAV-SP12
- Zoro # G1140603
- UPC # 760921782385
- Country of Origin Multiple
- Category Davit Cranes
Dimensions
Mast Diameter | 3 in |
Max. Adjustable Boom Length | 42 in |
Maximum Lifting Height | 55 ft |
Minimum Lifting Height | 0 in |
Min. Adjustable Boom Length | 27.5 in |
Details
Item | Davit Crane Kit |
Capacity | 1,000 lb |
Reach | 27.5 in to 42 in |
Material | Steel |
Lift Range | 0 in to 660 in |
Finish | Zinc Plated |
Color | Silver |
Swivel Angle | 360 Degrees |
Includes | 1/4 in x 660 in galvanized cable assembly, Drill Driver Adaptor, Manual Brake Win, Steel Davit, Test Certificate, Wall Mount Base with Mounting Template |
Operation Mode | Manual |
Body Material | Steel |
Body Finish | Zinc Plated |
Included Components | 1/4 in x 55 ft Steel Cable, Drill Adapter, Wall Mount Base |
Power Source | Manual |
Maximum Lifting Capacity | 1,000 lb |
Control Type | Manual Handle |
Description
Davit Crane Kit, Maximum Lifting Capacity 1,000 lb, Minimum Lifting Height 0 in, Maximum Lifting Height 55 ft, Minimum Adjustable Boom Length 27.5 in, Maximum Adjustable Boom Length 42 in, Color Silver, Control Type Manual Handle, Included Components 1/4 in x 55 ft Steel Cable, Drill Adapter, Wall Mount Base, Power Source Manual, Swivel Angle 360 Degrees , Mast Diameter 3 in, Body Material Steel, Operating Voltage Not Applicable, Body Finish Zinc Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 1100 lb. Load, Yellow Wheel (P-UA-050x020/050R)
- HAMILTON Plate Caster, Swivel, Phenolic, 4 in., 800 lb., B (S-WH-4P)
- BULK-STRAP Bulk Webbing, 51ft x 1-1/2In, 750 lb (P15051BL)
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-10)
- OZ LIFTING PRODUCTS Davit Crane, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 540 in Lift Range, Silver (OZ1000DAV-DCW)
- OZ LIFTING PRODUCTS Davit Crane Kit, 1,200 lb Capacity, 22 in to 66 in Reach, 0 in to 660 in Lift Range, Yellow (OZ1200DAV-SP2)
- OZ LIFTING PRODUCTS Davit Crane, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 540 in Lift Range, Silver (OZ1000DAV-ACW)
- OZ LIFTING PRODUCTS 1200lbs. Davit Crane W/ telescoping boom Adjsmt With DC Electric Winch (OZTP1200DAV-DCW)
- OZ LIFTING PRODUCTS Davit Crane (OZXR1000DAV)
- OZ LIFTING PRODUCTS Davit Crane, 2,500 lb Capacity, 27.5 in to 48 in Reach, 0 in to 540 in Lift Range, Silver (OZ2500DAV)
- THERN Davit Crane Up To 850Lb Cap W/ 4Wp2-K El (5PF5-E2)
- Oz Lifting Products Lifting Equipment