Shop All Crane Accessories
Oz Lifting Products
Davit Crane Cover
Mfr # OZDAV-C1
Zoro # G409198091
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Overall Height 26 in
- Compatible Series OZ Lifting Products
- Overall Length 68 in
- Product Type Davit Crane Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oz Lifting Products
- MFR # OZDAV-C1
- Zoro # G409198091
- UPC # 760921783733
- Country of Origin China
- Category Crane Accessories
Dimensions
Overall Height | 26 in |
Overall Length | 68 in |
Details
Item | Davit Crane Cover |
Material | Polyester |
Compatible Series | OZ Lifting Products |
Product Type | Davit Crane Cover |
Description
Davit Crane Cover, Product Type Davit Crane Cover, Compatible Series OZ Lifting Products, Overall Length 68 in, Overall Width Not Applicable, Overall Height 26 in, Material Polyester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Single Shank Ball, 304 SS, Size 3/16 (MS20664C6)
- ZORO SELECT Caster Wheel, 1760 lb. Load, Brown Wheel (GB 160/25K)
- WERNER Fiberglass Stepladder, 8 ft Ladder Ht, 7 Steps, 300 lb, 53 5/8 in Base Spread, 26 3/8 in Bottom W (6208)
- KONG USA Snap Bronze Round Swivel Eye 10mm (360100Y00YK)
- OZ LIFTING PRODUCTS Pedestal base for the OZTP500DAV Tele-Pro Davit Cranes (OZPED2-TP)
- OZ LIFTING PRODUCTS Wall mount base for the OZTP1200DAV Tele-Pro Davit Cranes (OZWALL1-TP)
- OZ LIFTING PRODUCTS Socket base for the OZTP1200DAV Tele-Pro Davit Cranes (OZSOC1-TP)
- OZ LIFTING PRODUCTS Pedestal base for the OZTP1200DAV Tele-Pro Davit Cranes (OZPED1-TP)
- OZ LIFTING PRODUCTS Roller Bag(Carrying Case) for Davit Cranes (OZRB1)
- OZ LIFTING PRODUCTS Wall mount base for the OZTP500DAV Tele-Pro Davit Cranes (OZWALL2-TP)
- STARKE ElectroTrack, 78', 4 Conductor, 120 Amp (SET4-120-78KIT)
- Oz Lifting Products Lifting Equipment