Shop All Davit Cranes
Oz Lifting Products
Davit Crane, 500 lb Capacity, 27.5 in to 42 in Reach, 0 in to 1080 in Lift Range, Silver
Mfr # OZ500DAV-DCW
Zoro # G5776427
Free Shipping & Returns
$1,710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500 lb
- Reach 27.5 in to 42 in
- Material Steel
- Finish Zinc Plated
- Lift Range 0 in to 1080 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oz Lifting Products
- MFR # OZ500DAV-DCW
- Zoro # G5776427
- UPC # 760921786611
- Country of Origin United States
- Category Davit Cranes
Dimensions
Mast Diameter | 3.05 in |
Max. Adjustable Boom Length | 42 in |
Boom Length Adjustability | Fixed |
Overall Fixed Boom Length | 42 in |
Height Under Boom | 42 in |
Minimum Lifting Height | 3.8 ft |
No. of Boom Length Positions | 1 |
Min. Adjustable Boom Length | 27.5 in |
Maximum Lifting Height | 5.6 ft |
Description
Davit Crane, Maximum Lifting Capacity 500 lb, Minimum Lifting Height 3.8 ft, Maximum Lifting Height 5.6 ft, Boom Length Adjustability Fixed, Number of Boom Length Positions 1, Minimum Adjustable Boom Length 27.5 in, Maximum Adjustable Boom Length 42 in, Boom Weight 27 lb, Color Silver, Compatible Base Grainger Part Number 54YM54, 54YM55, 54YM56, Compatible Base Manufacturer Part Number OZPED3, OZSOC3, OZWALL3, Control Type Manual Handle, Mast Weight 23 lb, Overall Weight 50 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 19 ft, Aluminum (L-2098-22)
- EAGLE MFG Spill Containment Ramp, w/o Drain, PE, Blk (1689B)
- PEERLESS J Hook, 3/8 in., 350 lb., Style C (JCA038)
- BLUFF MANUFACTURING Approach Plate, 24 in. L (EPAP24)
- OZ LIFTING PRODUCTS Davit Crane (OZA500DAV-HND2)
- OZ LIFTING PRODUCTS Davit Crane Kit, 1,200 lb Capacity, 22 in to 66 in Reach, 0 in to 660 in Lift Range, Yellow (OZ1200DAV-SP2)
- OZ LIFTING PRODUCTS Davit Crane, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 660 in Lift Range, Silver (OZ1000DAV)
- OZ LIFTING PRODUCTS Davit Crane (OZA1000DAV-HND2)
- OZ LIFTING PRODUCTS Davit Crane Kit, 1,200 lb Capacity, 22 in to 66 in Reach, 0 in to 660 in Lift Range, Yellow (OZ1200DAV-SP3)
- OZ LIFTING PRODUCTS Davit Crane (OZXR500DAV-HND2)
- TELE-PRO Davit Crane, 1,200 lb Capacity, 23 in to 66 in Reach, 0 in to 540 in Lift Range, Yellow (OZTP1200DAV-ACW)
- Oz Lifting Products Cranes