Shop All Davit Cranes
Oz Lifting Products
Davit Crane, 2,500 lb Capacity, 27.5 in to 48 in Reach, 0 in to 540 in Lift Range, Silver
Mfr # OZ2500DAV
Zoro # G6757705
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$2,497.99
Free 30-Day Returns
Key Features
- Capacity 2,500 lb
- Material Steel
- Reach 27.5 in to 48 in
- Lift Range 0 in to 540 in
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oz Lifting Products
- MFR # OZ2500DAV
- Zoro # G6757705
- UPC # 760921786574
- Country of Origin United States
- Category Davit Cranes
Dimensions
Mast Diameter | 4.56 in |
Boom Length Adjustability | Fixed |
Maximum Lifting Height | 5.6 ft |
Max. Adjustable Boom Length | 48 in |
Height Under Boom | 48 in |
Minimum Lifting Height | 3.8 ft |
No. of Boom Length Positions | 1 |
Overall Fixed Boom Length | 48 in |
Min. Adjustable Boom Length | 27.5 in |
Description
Davit Crane, Maximum Lifting Capacity 2,500 lb, Minimum Lifting Height 3.8 ft, Maximum Lifting Height 5.6 ft, Boom Length Adjustability Fixed, Number of Boom Length Positions 1, Minimum Adjustable Boom Length 27.5 in, Maximum Adjustable Boom Length 48 in, Boom Weight 130 lb, Color Silver, Compatible Base Grainger Part Number 54YM58, 54YM59, 54YM60, Compatible Base Manufacturer Part Number OZPED4, OZSOC4, OZWALL4, Control Type Manual Handle, Included Components Drill Adapter, Mounting Template
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, 7 Step, Steel, 106In. H. (7WP3636RA3B4B8AC2P6)
- CM Screw Pin Anchor Shackle 1 (M654P)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 525 lb Max Load, Zinc Plated (4JX66)
- CM Coffing LSB Ratchet Lever Hoist, 3/4 Ton, 10 Ft. Lift (09421W)
- OZ LIFTING PRODUCTS Davit Crane (OZXR500DAV-DCW)
- OZ LIFTING PRODUCTS Wall Mount Base, 1,200 lb Capacity, Silver (OZWALL1)
- OZ LIFTING PRODUCTS Davit Crane, 1,200 lb Capacity, 22 in to 66 in Reach, 0 in to 660 in Lift Range, Yellow (OZ1200DAV)
- OZ LIFTING PRODUCTS Davit Crane (OZXR500DAV)
- OZ LIFTING PRODUCTS Davit Crane (OZXR1000DAV-HND2)
- OZ LIFTING PRODUCTS Mounting Base, 2,500 lb Capacity, Silver (OZWALL4)
- TELE-PRO Davit Crane, 1,200 lb Capacity, 23 in to 66 in Reach, 0 in to 540 in Lift Range, Yellow (OZTP1200DAV-DCW)
- Oz Lifting Products Davit Cranes