Shop All Davit Cranes
Oz Lifting Products
Davit Crane, 1,200 lb Capacity, 22 in to 66 in Reach, 0 in to 540 in Lift Range, Yellow
Mfr # OZ1200DAV-ACW
Zoro # G3720300
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,279.99
Free 30-Day Returns
Key Features
- Capacity 1,200 lb
- Reach 22 in to 66 in
- Material Steel/Composite
- Lift Range 0 in to 540 in
- Finish High Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oz Lifting Products
- MFR # OZ1200DAV-ACW
- Zoro # G3720300
- UPC # 760921782361
- Country of Origin United States
- Category Davit Cranes
Dimensions
Mast Diameter | 3.62 in |
Maximum Lifting Height | 7.9 ft |
Minimum Lifting Height | 4.2 ft |
Max. Adjustable Boom Length | 66 in |
Overall Fixed Boom Length | 66 in |
No. of Boom Length Positions | 4 |
Height Under Boom | 66 in |
Boom Length Adjustability | Expandable |
Min. Adjustable Boom Length | 22 in |
Description
Davit Crane, Maximum Lifting Capacity 1,200 lb, Minimum Lifting Height 4.2 ft, Maximum Lifting Height 7.9 ft, Boom Length Adjustability Expandable, Number of Boom Length Positions 4, Minimum Adjustable Boom Length 22 in, Maximum Adjustable Boom Length 66 in, Boom Weight 43 lb, Color Yellow, Compatible Base Grainger Part Number 49P539, 49P540, 53DN42, Compatible Base Manufacturer Part Number OZPED1, OZSOC1, OZWALL1, Control Type Wired Control, Included Components Winch, Mast Weight 30 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALMADE GOODS AND SERVICES Non-Pneumatic Wheel For Rubbermaid Big W (FG7888M1BLA)
- ZORO SELECT Rigid NSF-Listed Plate Caster, 4 in. Dia., 300 lb. (33J004)
- LITTLE GIANT LADDERS 3 to 5 ft Fiberglass Adjustable Safety Cage Platform Stepladder, 375 lb Capacity (18503-240)
- CAMPBELL CHAIN & FITTINGS #16 Steel Single Jack Chain, Zinc Plated, 250' per Reel (T0724027N)
- OZ LIFTING PRODUCTS Davit Crane, 500 lb Capacity, 27.5 in to 42 in Reach, 0 in to 1080 in Lift Range, Silver (OZ500DAV-ACW)
- OZ LIFTING PRODUCTS Davit Crane, 1,200 lb Capacity, 22 in to 66 in Reach, 0 in to 660 in Lift Range, Yellow (OZ1200DAV)
- OZ LIFTING PRODUCTS Davit Crane Kit, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 660 in Lift Range, Silver (OZ1000DAV-SP12)
- OZ LIFTING PRODUCTS Davit Crane (OZXR500DAV-HND2)
- OZ LIFTING PRODUCTS Davit Crane, 2,500 lb Capacity, 27.5 in to 48 in Reach, 0 in to 540 in Lift Range, Silver (OZ2500DAV)
- OZ LIFTING PRODUCTS Davit Crane (OZXR500DAV-DCW)
- OZ LIFTING PRODUCTS Davit Crane Kit, 1,200 lb Capacity, 22 in to 66 in Reach, 0 in to 540 in Lift Range, Yellow (OZ1200DAV-ACW-SP4)
- Oz Lifting Products Lifting Equipment