No Product Image Available
Oz Lifting Products

Compozite Elite Davit Crane with Manual Winch OZCF1200DAV


product price: $5,098.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Reduce manual labor when lifting loads with this OZ Lifting Products Compozite Elite davit crane with manual winch OZCF1200DAV. This crane features an ample 1200 lb. capacity allowing workers to effortlessly lift heavy loads. It boasts a durable high-strength aluminum construction with carbon fiber for additional strength. Plus it has a corrosion-resistant finish for long-lasting use.This unit is lightweight and portable making it easy to transport to different locations. For easy use it includes a manual DIN rated CE hand winch with a brake. It also has a drill driver adapter for quicker operation. This crane can rotate 360 degrees and the boom offers 3 positions with a reach from 24'' to 46''. The assembly cable and base are sold separately.Overall Dimensions:Capacity: 1200 lb.Boom Dimensions:Length: 24'' - 46''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.