No Product Image Available
Oz Lifting Products

Compozite Davit Crane with Manual Winch OZ1200DAV


product price: $5,049.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Reduce manual labor when lifting loads with this OZ Lifting Products Compozite davit crane with manual winch OZ1200DAV. This crane features an ample 1200 lb. capacity allowing workers to effortlessly lift heavy loads. It boasts a durable lightweight construction with zinc-plated metal components. Plus it has a corrosion-resistant finish for long-lasting use. Lightweight and portable it is easy to transport to different locations.For easy operation this crane includes a manual DIN rated hand winch with a load holding weatherproof Weston brake. This winch accepts swaged ball fitting or bare end cable termination points. It has a quick connect winch handle with a power drill adapter for faster operation. This crane rotates 360 degree and it has an external handle to rotate the crane underneath the load.The boom features a ratchet screw jack to adjust while under the load. It offers 4 positions including a reach from 36'' to 66'' at 90 degrees or a reach of 22'' to 43'' at 135 degrees. With smart latch technology the boom and mast remain securely connected. The assembly cable and base are sold separately.Overall Dimensions:Capacity: 1200 lb.Boom Dimensions:Length: 22'' - 43''Height: 74'' - 95''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.