Shop All Manual Chain Hoists
Oz Lifting Products
Chain Hoist
Mfr # OZ050-30CHOP
Zoro # G609197351
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$929.99
Free 30-Day Returns
Key Features
- Pull to Lift Rated Load 79 lb
- Color Yellow
- Headroom 27 3/32 in
- Lifting Hook Opening Width 1 13/16 in
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oz Lifting Products
- MFR # OZ050-30CHOP
- Zoro # G609197351
- UPC # 760921786741
- Country of Origin China
- Category Manual Chain Hoists
Dimensions
Lifting Hook Opening Width | 1 13/16 in |
Minimum Retracted Length | 27 3/32 in |
Chain Length | 61 ft |
Maximum Lifting Length | 30 ft |
Details
Pull to Lift Rated Load | 79 lb |
Item | Manual Chain Hoist |
Color | Yellow |
Headroom | 27 3/32 in |
Body Material | Steel |
Number of Load Chains | 1 |
Features | 100% Load Tested Zinc-Plated Chain, Cast Steel Safety Latches, Enclosed Gearing, Forged Hooks, Sealed Roller Bearing, Stainless Steel Riveted ID Tags, Standard Overload Protection, Thrust Bearing on Lower Hook, Unique Hand Wheel Design |
Brake Type | Weston Style |
Lifting Hook Material | Forged Steel |
Chain Finish | Zinc Plated |
Includes Brake | Brake Included |
Overload Protection Included | No |
Includes Clutch | Clutch Included |
Power Source | Manual |
Maximum Lifting Capacity | 10,000 lb |
Chain Grade | Grade 80 |
Lifting Hook Type | Swivel Hook with Safety Latch |
Mount Type | Hook Mounted - No Trolley |
Number of Reeves | 2 |
Description
Manual Chain Hoist, Chain Length 61 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 27 3/32 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 10,000 lb, Maximum Lifting Length 30 ft, Mount Type Hook Mounted - No Trolley, Body Material Steel, Brake Type Weston Style, Chain Grade Grade 80, Color Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI KFI Rancher 420 Winch Mount (100880)
- THE BETTER BUNGEE Bungee Cord, Red, 24 in. L, 1-1/2 in. W (BBC24NR)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (EE2602NFX4)
- ZORO SELECT Folding Gate, Gray, 14 to 16 ft. Opening W (PECO 1665)
- OZ LIFTING PRODUCTS Chain Hoist, 2000 lb., 10ft. Load Chain (OZIND010-10CH)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 6000 lb., Lift 20 ft. (OZ030-20CHOP)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 3-51/64 in. W (OZIND025-10CH)
- OZ LIFTING PRODUCTS Chain Hoist, 1000 lb., 20ft. Load Chain (OZHDE005-20CH)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Manual Chain Hoist, 2 Ton Capacity 30' Lift (OZIND020-30CH)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 4000 lb., Lift 20 ft. (OZ020-20CHOP)
- HARRINGTON Manual Chain Hoist, 10 ft.Lift (CB030-10)
- Oz Lifting Products Manual Chain Hoists