Shop All Manual Chain Hoists
Oz Lifting Products
Chain Hoist
Mfr # OZ020-30CHOP
Zoro # G809197380
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pull to Lift Rated Load 74 lb
- Maximum Lifting Length 30 ft
- Mount Type Hook Mounted - No Trolley
- Power Source Manual
- Includes Clutch Clutch Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oz Lifting Products
- MFR # OZ020-30CHOP
- Zoro # G809197380
- UPC # 760921786789
- Country of Origin China
- Category Manual Chain Hoists
Dimensions
Maximum Lifting Length | 30 ft |
Chain Length | 30 1/2 ft |
Lifting Hook Opening Width | 1 13/32 in |
Minimum Retracted Length | 18 1/2 in |
Details
Pull to Lift Rated Load | 74 lb |
Item | Manual Chain Hoist |
Mount Type | Hook Mounted - No Trolley |
Power Source | Manual |
Includes Clutch | Clutch Included |
Number of Reeves | 1 |
Includes Brake | Brake Included |
Number of Load Chains | 1 |
Body Material | Steel |
Lifting Hook Material | Forged Steel |
Color | Yellow |
Features | 100% Load Tested Zinc-Plated Chain, Cast Steel Safety Latches, Enclosed Gearing, Forged Hooks, Sealed Roller Bearing, Stainless Steel Riveted ID Tags, Standard Overload Protection, Thrust Bearing on Lower Hook, Unique Hand Wheel Design |
Brake Type | Weston Style |
Headroom | 18 1/2 in |
Chain Grade | Grade 80 |
Chain Finish | Zinc Plated |
Lifting Hook Type | Swivel Hook with Safety Latch |
Overload Protection Included | No |
Maximum Lifting Capacity | 4,000 lb |
Description
Manual Chain Hoist, Chain Length 30 1/2 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 18 1/2 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 4,000 lb, Maximum Lifting Length 30 ft, Mount Type Hook Mounted - No Trolley, Body Material Steel, Brake Type Weston Style, Chain Grade Grade 80, Color Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Swivel Plate Caster, PU, 4", Truck Lock (HRLK-ALTH 100K)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 2 in W, Nylon, Yellow (EN2602NX6)
- TMI Standard Strip Door Hardware, 6 ft. L (999-10105)
- STREN-FLEX Synthetic Web Sling, Type 8, 10 ft L, 12 in W, Nylon, Yellow (WB2-912-10)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Manual Chain Hoist, 1 Ton Capacity 30' Lift (OZIND010-30CH)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 1000 lb., Lift 20 ft. (OZ005-20CHOP)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 4000 lb., Lift 10 ft. (OZ020-10CHOP)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 6000 lb., Lift 20 ft. (OZ030-20CHOP)
- OZ LIFTING PRODUCTS 2 Ton Stainless Steel Chain Hoist 10 Ft Lift (OZSS020-10CH)
- OZ LIFTING PRODUCTS Spark Resistant Chain Hoist (OZSR010-10CH)
- VESTIL Low Headroom Chain Hoist Trolley Gear, 2K (LOW-2G)
- Oz Lifting Products Hoists