Shop All Manual Chain Hoists
Oz Lifting Products
Chain Hoist
Mfr # OZ015-30CHOP
Zoro # G009197333
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pull to Lift Rated Load 58 lb
- Color Yellow
- Brake Type Weston Style
- Body Material Steel
- Lifting Hook Opening Width 1 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # OZ015-30CHOP
- Zoro # G009197333
- UPC # 760921786802
- Country of Origin China
- Category Manual Chain Hoists
Dimensions
Lifting Hook Opening Width | 1 13/32 in |
Chain Length | 30 1/2 ft |
Minimum Retracted Length | 17 13/32 in |
Maximum Lifting Length | 30 ft |
Details
Pull to Lift Rated Load | 58 lb |
Item | Manual Chain Hoist |
Color | Yellow |
Brake Type | Weston Style |
Body Material | Steel |
Maximum Lifting Capacity | 3,000 lb |
Mount Type | Hook Mounted - No Trolley |
Overload Protection Included | No |
Includes Clutch | Clutch Included |
Number of Reeves | 1 |
Features | 100% Load Tested Zinc-Plated Chain, Cast Steel Safety Latches, Enclosed Gearing, Forged Hooks, Sealed Roller Bearing, Stainless Steel Riveted ID Tags, Standard Overload Protection, Thrust Bearing on Lower Hook, Unique Hand Wheel Design |
Power Source | Manual |
Chain Grade | Grade 80 |
Number of Load Chains | 1 |
Lifting Hook Type | Swivel Hook with Safety Latch |
Lifting Hook Material | Forged Steel |
Headroom | 17 13/32 in |
Includes Brake | Brake Included |
Chain Finish | Zinc Plated |
Description
Manual Chain Hoist, Chain Length 30 1/2 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 17 13/32 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 3,000 lb, Maximum Lifting Length 30 ft, Mount Type Hook Mounted - No Trolley, Body Material Steel, Brake Type Weston Style, Chain Grade Grade 80, Color Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Kingpin Swivel Caster, PU, 2", 330 lb. (LKRA-VSTH 50K)
- BULLDOG WINCH Air Line for remote mounting air filter 1/4" (42032)
- ZORO SELECT Swivel NSF-Listed Plate Cstr, Cast Iron, 3 in, 450 lb (P12S-C030G-P3)
- LEGACY Performance Series Drum Dolly for 400 lb. Drum (DD55)
- OZ LIFTING PRODUCTS Stainless Steel Chain Hoist (OZSS025-10CH)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 10000 lb., Lift 10 ft. (OZ050-10CHOP)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 20000 lb., Lift 10 ft. (OZ100-10CHOP)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Manual Chain Hoist, 2 Ton Capacity 15' Lift (OZIND020-15CH)
- OZ LIFTING PRODUCTS 1 Ton Stainless Steel Chain Hoist 10 Ft Lift (OZSS010-10CH)
- OZ LIFTING PRODUCTS Chain Hoist (OZ010-30CHOP)
- SOUTHWIRE Sumner Chain Block Hoist With 15 ft Chain Fall, 2 ton Load (CB200C15)
- Oz Lifting Products Lifting Equipment