Shop All Manual Chain Hoists
Oz Lifting Products
Chain Hoist
Mfr # OZ005-30CHOP
Zoro # G509197338
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pull to Lift Rated Load 53 lb
- Power Source Manual
- Lifting Hook Opening Width 1 3/32 in
- Includes Clutch Clutch Included
- Maximum Lifting Length 30 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # OZ005-30CHOP
- Zoro # G509197338
- UPC # 760921786840
- Country of Origin China
- Category Manual Chain Hoists
Dimensions
Lifting Hook Opening Width | 1 3/32 in |
Maximum Lifting Length | 30 ft |
Minimum Retracted Length | 13 19/32 in |
Chain Length | 30 1/2 ft |
Details
Pull to Lift Rated Load | 53 lb |
Item | Manual Chain Hoist |
Power Source | Manual |
Includes Clutch | Clutch Included |
Lifting Hook Material | Forged Steel |
Lifting Hook Type | Swivel Hook with Safety Latch |
Body Material | Steel |
Chain Grade | Grade 80 |
Features | 100% Load Tested Zinc-Plated Chain, Cast Steel Safety Latches, Enclosed Gearing, Forged Hooks, Sealed Roller Bearing, Stainless Steel Riveted ID Tags, Standard Overload Protection, Thrust Bearing on Lower Hook, Unique Hand Wheel Design |
Headroom | 13 19/32 in |
Includes Brake | Brake Included |
Number of Reeves | 1 |
Number of Load Chains | 1 |
Chain Finish | Zinc Plated |
Maximum Lifting Capacity | 1,000 lb |
Color | Yellow |
Mount Type | Hook Mounted - No Trolley |
Overload Protection Included | No |
Brake Type | Weston Style |
Description
Manual Chain Hoist, Chain Length 30 1/2 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 13 19/32 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 1,000 lb, Maximum Lifting Length 30 ft, Mount Type Hook Mounted - No Trolley, Body Material Steel, Brake Type Weston Style, Chain Grade Grade 80, Color Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB Utility Poly Cart, 18 cu ft Capacity (45-0553)
- LOOS Single Shank Ball, 303 SE/304, Size 5/32 (MS20664C5)
- DURABILT DYVEX T-Handle Ratchet Binder (LDR-38-T)
- NOBLELIFT FOUR-WAY PALLET JACK - FORK SIZE: 33"x48" – CAPACITY: 4400 LBS (AC-4WAY-3348)
- OZ LIFTING PRODUCTS 1 Ton Stainless Steel Chain Hoist 10 Ft Lift (OZSS010-10CH)
- OZ LIFTING PRODUCTS Chain Hoist, 1000 lb., 10ft. Load Chain (OZHDE005-10CH)
- OZ LIFTING PRODUCTS Chain Hoist, 2000 lb., 10ft. Load Chain (OZIND010-10CH)
- OZ LIFTING PRODUCTS Chain Hoist, 2000 lb., 20ft. Load Chain (OZIND010-20CH)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Manual Chain Hoist, 1 Ton Capacity 30' Lift (OZIND010-30CH)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 4000 lb., Lift 20 ft. (OZ020-20CHOP)
- DAYTON Manual Chain Hoist, 4000 lb., Lift 15 ft. (1VW59)
- Oz Lifting Products Hoists