Shop All Wire Rope & Cable
Oz Lifting Products
Cable, Stainless Steel, 1200 lb.
Mfr # OZSS.25-55B
Zoro # G7079956
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Strand Type 7 x 19
- Length 55 ft
- Working Load Limit 1,200 lb
- Includes Swivel Latch Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # OZSS.25-55B
- Zoro # G7079956
- Country of Origin Korea, Republic of
- Category Wire Rope & Cable
Dimensions
Length | 55 ft |
Size | 1/4 in |
Cord Diameter | 1/4 in |
Cord Length | 55 ft |
Details
Item | Winch Cable |
Material | Stainless Steel |
Strand Type | 7 x 19 |
Working Load Limit | 1,200 lb |
Includes | Swivel Latch Hook |
Standards | DIN-Rated |
Compatible Series | OZ Lifting Products |
Maximum Load Capacity | 1,200 lb |
For Use With | Manual Winches |
Operation | Lifting, Pulling |
Resistance Properties | Corrosion Resistant |
Number of Strands | 7 x 19 |
Compatible Load Capacity | 1,200 lb |
Cord Material | Stainless Steel |
Cord Type | Cable |
Product Type | Winch Cable |
Color | Silver |
Description
Winch Cable, Cord Diameter 1/4 in, Cord Length 55 ft, Color Silver, Maximum Load Capacity 1,200 lb, Compatible Load Capacity 1,200 lb, Compatible Series OZ Lifting Products, Cord Type Cable, Cord Material Stainless Steel, Number of Strands 7 x 19, For Use With Manual Winches, Includes Quick Connect Winch Handle with Power Drill Adapter, Operation Lifting, Pulling, Product Type Winch Cable, Resistance Properties Corrosion Resistant, Standards DIN-Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 36 In L, Overall Trim 3 In (MB703036)
- GLEASON REEL Festoon Cble/Hose Crrier Trlly, 0.95-1.25 (FRT-06)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSR110242)
- LITTLE GIANT Tool Truck 1200 lb. Capacity, 36"L x 24"W x 56"H (AFPB24365PY)
- OZ LIFTING PRODUCTS Cable, Galvanized Steel, 1200 lb. (OZGAL.25-55B)
- OZ LIFTING PRODUCTS Wire Rope Assembly (OBH1000-85)
- OZ LIFTING PRODUCTS Wire Rope Assembly (OBH500-85)
- OZ LIFTING PRODUCTS Cable, Galvanized Steel, 800 lb. (OZGAL.19-80B)
- OZ LIFTING PRODUCTS Cable, Stainless Steel, 800 lb. (OZSS.19-80B)
- DAYTON Cable, 1/4 In, L 500 Ft, WLL 1640 Lb (2RZZ9)
- WARN INDUSTRIES WINCH ACCESSORIES, WIRE ROPE ASSY5/16100W (38314)
- Oz Lifting Products Chains, Ropes & Cables