Shop All Heat Gun Parts
Oz Lifting Products
Cable Assembly, Galvanized, 3/16" x 90 ft.
Mfr # OZGAL.19-90
Zoro # G7427841
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number OZ1000DAV-ACW, OZ1000DAV-DCW, OZ1200DAV-ACW, OZ1200DAV-DCW, OZACW, OZDCW
- Includes Quick Connect Winch Handle with Power Drill Adapter
- Fits Brand OZ Lifting Products
- Product Type Cable Assembly
- Cord Length 90 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # OZGAL.19-90
- Zoro # G7427841
- Country of Origin Korea, Republic of
- Category Heat Gun Parts
Dimensions
Cord Length | 90 ft |
Cord Diameter | 3/16 in |
Details
Item | Cable Assembly |
For Use With Mfr. Model Number | OZ1000DAV-ACW, OZ1000DAV-DCW, OZ1200DAV-ACW, OZ1200DAV-DCW, OZACW, OZDCW |
Includes | Quick Connect Winch Handle with Power Drill Adapter |
Fits Brand | OZ Lifting Products |
Product Type | Cable Assembly |
Compatible Series | OZ Lifting Products |
Number of Strands | 7 x 19 |
Compatible with Manufacturer Part Number | OZ1000DAV-ACW, OZ1000DAV-DCW, OZ1200DAV-ACW, OZ1200DAV-DCW, OZACW, OZDCW |
Compatible Load Capacity | 500 lb |
Operation | Lifting, Pulling |
Color | Silver |
For Use With | Winches |
Standards | DIN-Rated |
Resistance Properties | Corrosion Resistant |
Maximum Load Capacity | 800 lb |
Cord Material | Galvanized Steel |
Cord Type | Cable |
Description
Cable Assembly, Cord Diameter 3/16 in, Cord Length 90 ft, Color Silver, Maximum Load Capacity 800 lb, Compatible Load Capacity 500 lb, Compatible Series OZ Lifting Products, Compatible with Grainger Part Number 48RD46, 48RD47, 48RD49, 48RD50, 48RD56, 48RD57, Compatible with Manufacturer Part Number OZ1000DAV-ACW, OZ1000DAV-DCW, OZ1200DAV-ACW, OZ1200DAV-DCW, OZACW, OZDCW, Cord Type Cable, Cord Material Galvanized Steel, Number of Strands 7 x 19, For Use With Winches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Rebar Cutter Masonry Drill Bit 5/8" x 18"L, Straight (RCSS2106)
- ALDEN Drill/Extractor Set, 7 PC, #5-1/2 In Cap (7017P)
- SIMONDS Round Handle Needle File, 5-1/2in.L (83510500)
- TOOLPRO 30 in Heavy Duty Diecast Mud Mixer (TP03010)
- OZ LIFTING PRODUCTS Cable Assembly, SS, 3/16" x 90 ft. (OZSS.19-90)
- OZ LIFTING PRODUCTS Cable Assembly, Galvanized, 1/4" x 45 ft. (OZGAL.25-45)
- OZ LIFTING PRODUCTS 45 ft L Cable Assembly, 1/4 in Dia., 1200 lb Load Capacity (OZSS.25-45)
- WELLER Barrel Nut Assembly For EC1201A, EC1201AFE, PES50, PES51, TC201FE, TC201T (BA60)
- WELLER 2.57 in L Conical Soldering Tip, 5.6 mm, PK2 (7250W)
- SHRINKFAST 98 Rebuild Kit w/Combustor (190510)
- WELLER Gun Tip, 2 Tips per Card (7235)
- Oz Lifting Products Hand Tool Parts