Shop All Beam & Plate Clamps
Oz Lifting Products
Beam Clamp, Steel, 6000 lb., Manual
Mfr # OZ3BCA
Zoro # G3720355
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Manual
- Safe Working Load 6,000 lb
- Material Steel
- Jaw Capacity 3 in to 13 in
- Lifting Point Shaft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # OZ3BCA
- Zoro # G3720355
- UPC # 760921782897
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Overall Width | 18 1/2 in |
Overall Height | 9 in |
Maximum Beam Width | 13 in |
Attachment Diameter | 1 in |
Overall Depth | 4 in |
Minimum Beam Width | 3 1/2 in |
Details
Item | Beam Clamp |
Operation | Manual |
Safe Working Load | 6,000 lb |
Material | Steel |
Jaw Capacity | 3 in to 13 in |
Lifting Point | Shaft |
Standards | ASME 30.16 |
Jaw Material | Steel |
Clamp Type | Beam Flange Clamp |
Minimum Beam Thickness | 1 1/2 in |
Beam Mount Location | Bottom, Bottom-Center, Top |
Compatible Beam Shape | Angled, Flat, Tapered |
Maximum Jaw Opening | 12 5/8 in |
Attachment Type | Shaft |
Working Load Limit | 6,000 lb |
Maximum Beam Thickness | 1 5/8 in |
Minimum Jaw Opening | 3 1/8 in |
Description
Beam Lifting Clamp, Clamp Type Beam Flange Clamp, Material Steel, Maximum Jaw Opening 12 5/8 in, Minimum Jaw Opening 3 1/8 in, Working Load Limit 6,000 lb, Attachment Type Shaft, Maximum Beam Thickness 1 5/8 in, Compatible Beam Shape Angled, Flat, Tapered, Minimum Beam Thickness 1 1/2 in, Overall Height 9 in, Attachment Diameter 1 in, Beam Mount Location Bottom, Bottom-Center, Top, Maximum Beam Width 13 in, Minimum Beam Width 3 1/2 in, Overall Depth 4 in, Overall Width 18 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel NSF-Listed Plate Caster, 450 lb., NSF-Listed Plate Type A (33H924)
- ZORO SELECT Caster Puller Tool, For Stem Casters (89900)
- LOOS Eye End Fitting, 304 S.S, Size 3/32 (MS20668-3)
- TRI-ARC 136 in H Steel Stock Picking Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSP110246)
- OZ LIFTING PRODUCTS Beam Clamp, Steel, 4000 lb., Manual (OZ2BCA)
- OZ LIFTING PRODUCTS Beam Clamp, Steel, 2000 lb., Manual (OZ1BCA)
- OZ LIFTING PRODUCTS Builder's Hoist Beam Clamp (Made in USA) (OBH-CLAMP)
- OZ LIFTING PRODUCTS Beam Clamp Man Rated 3 Ton (OZ3BCA-MR)
- OZ LIFTING PRODUCTS Beam Clamp, Steel, 10,000 lb., Manual (OZ5BCA)
- OZ LIFTING PRODUCTS 5 T Stainless Steel Beam Clamp (OZSS5BC)
- RENFROE Plate Clamp, 1000 lb, Horizontal, PK2 (LHC-00.50-A)
- Oz Lifting Products Beam & Plate Clamps