Shop All Lever Chain Hoists
Oz Lifting Products
.75 T Dyno Lever Hoist 15 Ft
Mfr # OZDH075-15LH
Zoro # G809198066
product price: $726.99
/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Length 15 ft
- Lever Length 12 3/16 in
- Pull to Lift Rated Load 31.4 lb
- Minimum Retracted Length 15 31/32 in
- Includes Brake Brake Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # OZDH075-15LH
- Zoro # G809198066
- UPC # 760921785324
- Country of Origin China
- Category Lever Chain Hoists
Dimensions
Chain Length | 15 ft |
Lever Length | 12 3/16 in |
Minimum Retracted Length | 15 31/32 in |
Lifting Hook Opening Width | 1 3/16 in |
Maximum Lifting Length | 15 ft |
Details
Item | Lever Chain Hoist |
Pull to Lift Rated Load | 31.4 lb |
Includes Brake | Brake Included |
Color | Green |
Maximum Lifting Capacity | 1,500 lb |
Chain Grade | Grade 80 |
Lifting Hook Material | Forged Steel |
Chain Material | Dacromet |
Features | Cast Steel Safety Latches, Enclosed Gearing, Free Wheel Feature, Fully-Enclosed Lift Wheel, Integrated Dynamometer, 360 Degrees Handle Rotation, Sealed Roller Bearing, Stainless Steel Riveted ID Tags, Steel Handle with Rubber Grip |
Power Source | Lever |
Overload Protection Included | No |
Headroom | 15 31/32 in |
Lifting Hook Type | Swivel Hook with Safety Latch |
Number of Load Chains | 1 |
Brake Type | Weston Style |
Mount Type | Hook Mounted - No Trolley |
Number of Reeves | 1 |
Body Material | Steel |
Description
Lever Chain Hoist, Chain Length 15 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 15 31/32 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 1,500 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Material Steel, Brake Type Weston Style, Chain Grade Grade 80, Chain Material Dacromet, Color Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 12"x3" Rubber on Cast Iron Wheel, 1,300 lbs cap. (RCI12x3)
- PEERLESS Transport Chain, 75 ft., 15,800 lb. (5040854)
- DAYTON Chain, 1/0 Size, 10 ft., 415 lb. (1DKG8)
- US CARGO CONTROL 3/8" Galvanized Screw Pin Anchor Shackle - Import - 1 Ton (SPAS38)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 12,000 lb Load Capacity, 5 ft Hoist Lift (OZ600-5LHOP)
- OZ LIFTING PRODUCTS Lever Hoist, 6000 lb., 5ft. Load Chain, 6000 lb. Load Capacity, 5 ft Hoist Lift (OZIND300-5LH)
- OZ LIFTING PRODUCTS Lever Hoist, 1500 lb., 15ft. Load Chain, 1500 lb. Load Capacity, 15 ft Hoist Lift (OZHDE075-15LH)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 6,000 lb Load Capacity, 15 ft Hoist Lift (OZ300-15LHOP)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 1,500 lb Load Capacity, 10 ft Hoist Lift (OZ075-10LHOP)
- OZ LIFTING PRODUCTS 6 T Dyno Lever Hoist 5 Ft (OZDH600-5LH)
- ALL MATERIAL HANDLING AMH Lever Hoist 0.8t-20'Lift-USA Chain (LA008-20U)
- Oz Lifting Products Lever Chain Hoists