Shop All Lever Chain Hoists
Oz Lifting Products
6 Ton Premium Lever Chain Hoist with 15' Lift OZ600-15LHOP
Mfr # 801OZ60015LHOP
Zoro # G511519142
product price: $1,733.99
/ea
Free Shipping & Returns
$1,733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # 801OZ60015LHOP
- Zoro # G511519142
- Country of Origin China
- Category Lever Chain Hoists
Description
Securely lift heavy loads at your industrial job site with this OZ Lifting Products 6 ton premium lever chain hoist with 15' lift OZ600-15LHOP. This hoist ensures minimal lifting effort making it easy to move heavy loads. It features a durable steel construction with a safety yellow powder-coated finish for additional strength. To lift or pull loads it has a zinc-plated chain with a non-oily finish. This chain is manually operated by a steel handle with a non-slip rubber grip. This handle rotates 360 degrees for use in tight spaces.This hoist has a 6 ton capacity and a lift length of 15'. Thanks to the fully-enclosed lift wheel this hoist smoothly operates while distributing more links of chain. The operator can also engage the free wheel feature allowing for a fast adjustment of the chain for quick operation. To easily attach loads this hoist has forged alloy steel hooks that swivel 360 degrees. With sealed roller bearings it offers smooth operation.This unit has an enclosed and protected Weston-style brake system with a reliable twin pawl design. The gears are also fully-enclosed to protect against debris and contamination. For safe use this unit has standard overload protection set at 150% of the rated load to prevent damage to the hoist. It also has a heavy-duty cast-steel safety latch to safely change latches in the field. This unit meets ASME B30.16 and AS1418.2 safety standards.Overall Dimensions:Length: 24 7/16''Width: 9 1/4''Depth: 7 7/8''Handle Length: 16 1/8''Capacity: 6 ton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dual Wheel Caster, Swivel, Therm Rubber, 2 in, 176 lb (LMDA-TPA 50KF-FI)
- WESTWARD Web Ratchet Puller, 1000Lb, 8Ft (61LA37)
- STREN-FLEX Chain Sling, 1/2in Size, 3 ft L, SOS Sling (SF1603G10SOS)
- TIE 4 SAFE 2" x 36" Axle Straps w/ Sleeve & D Rings WLL: 3,333 lbs., PK4 (RT41A-36M18-BU-C-4)
- OZ LIFTING PRODUCTS Lever Hoist, 1500 lb., 20ft. Load Chain, 1500 lb. Load Capacity, 20 ft Hoist Lift (OZHDE075-20LH)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 6,000 lb Load Capacity, 20 ft Hoist Lift (OZ300-20LHOP)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 18,000 lb Load Capacity, 20 ft Hoist Lift (OZ900-20LHOP)
- OZ LIFTING PRODUCTS Lever Hoist, 1500 lb., 10ft. Load Chain, 1500 lb. Load Capacity, 10 ft Hoist Lift (OZHDE075-10LH)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 1,500 lb Load Capacity, 20 ft Hoist Lift (OZ075-20LHOP)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 1,500 lb Load Capacity, 10 ft Hoist Lift (OZ075-10LHOP)
- VESTIL Economy Lever Hoist, 3000 Load Capacity, 15 in Hook Opening (ELH-30-5)
- Oz Lifting Products Hoists