Shop All Lever Chain Hoists
Oz Lifting Products
6 T Dyno Lever Hoist 5 Ft
Mfr # OZDH600-5LH
Zoro # G709198104
Free Shipping & Returns
$1,230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Length 10 ft
- Lever Length 16 1/8 in
- Pull to Lift Rated Load 76.5 lb
- Maximum Lifting Capacity 12,000 lb
- Lifting Hook Material Forged Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oz Lifting Products
- MFR # OZDH600-5LH
- Zoro # G709198104
- UPC # 760921785225
- Country of Origin China
- Category Lever Chain Hoists
Dimensions
Chain Length | 10 ft |
Lever Length | 16 1/8 in |
Lifting Hook Opening Width | 1 7/8 in |
Minimum Retracted Length | 26 13/32 in |
Maximum Lifting Length | 5 ft |
Details
Item | Lever Chain Hoist |
Pull to Lift Rated Load | 76.5 lb |
Maximum Lifting Capacity | 12,000 lb |
Lifting Hook Material | Forged Steel |
Includes Brake | Brake Included |
Mount Type | Hook Mounted - No Trolley |
Number of Reeves | 2 |
Overload Protection Included | No |
Chain Grade | Grade 80 |
Brake Type | Weston Style |
Power Source | Lever |
Features | Cast Steel Safety Latches, Enclosed Gearing, Free Wheel Feature, Fully-Enclosed Lift Wheel, Integrated Dynamometer, 360 Degrees Handle Rotation, Sealed Roller Bearing, Stainless Steel Riveted ID Tags, Steel Handle with Rubber Grip |
Body Material | Steel |
Number of Load Chains | 1 |
Chain Material | Dacromet |
Headroom | 26 13/32 in |
Color | Green |
Lifting Hook Type | Swivel Hook with Safety Latch |
Description
Lever Chain Hoist, Chain Length 10 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 26 13/32 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 12,000 lb, Maximum Lifting Length 5 ft, Mount Type Hook Mounted - No Trolley, Body Material Steel, Brake Type Weston Style, Chain Grade Grade 80, Chain Material Dacromet, Color Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 24 In (28000660)
- LIFT-ALL Web Sling, Type 6, 6 ft L, 2 in W, Polyester, Black (RE2802TX6)
- ZORO SELECT Bollard, 5-1/2", 24 In. H, Yellow (BOL-24-5.5)
- WESCO Drum Truck, 50BT Series (240083)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 3,000 lb Load Capacity, 20 ft Hoist Lift (OZ150-20LHOP)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 18,000 lb Load Capacity, 20 ft Hoist Lift (OZ900-20LHOP)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 12,000 lb Load Capacity, 10 ft Hoist Lift (OZ600-10LHOP)
- OZ LIFTING PRODUCTS Lever Hoist, 1500 lb., 15ft. Load Chain, 1500 lb. Load Capacity, 15 ft Hoist Lift (OZHDE075-15LH)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 1,500 lb Load Capacity, 5 ft Hoist Lift (OZ075-5LHOP)
- OZ LIFTING PRODUCTS Lever Hoist, 1500 lb., 5ft. Load Chain, 1500 lb. Load Capacity, 5 ft Hoist Lift (OZIND075-5LH)
- BISON LIFTING EQUIPMENT 3 Ton Lever Chain Hoist, 20 Ft, Galv. Chain (LH30-20-G)
- Oz Lifting Products Lifting Equipment