Shop All Manual Chain Hoists
Oz Lifting Products
2 Ton Premium Manual Chain Hoist with 20' Lift OZ020-20CHOP
Mfr # 801OZ02020CHOP
Zoro # G711518945
product price: $706.99
/ea
Free Shipping & Returns
$706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # 801OZ02020CHOP
- Zoro # G711518945
- Country of Origin China
- Category Manual Chain Hoists
Description
Securely lift heavy loads at your industrial job site with this OZ Lifting Products 2 ton premium manual chain hoist with 20' lift OZ020-20CHOP. This hoist ensures minimal lifting effort making it easy to move heavy loads. It features a durable steel construction with a safety yellow powder-coated finish for additional strength. To manually lift or pull loads it has zinc-plated hand chain and load chain with a non-oily finish. The load chain is 100% load tested. This hoist has a 2 ton capacity and a lift length of 20'.Thanks to the hand wheel the chain can be fed from various directions without it jamming. This allows the operator to use the hoist when standing next to a load or above a load. To easily attach loads this hoist has forged alloy steel hooks that swivel 360 degrees. It also has sealed roller bearings for smooth operation and a thrust bearing on the lower hook to easily rotate the suspended load without twisting the chain.This unit has an enclosed and protected Weston-style brake system with a reliable twin pawl design. The gears are also fully-enclosed to protect against debris and contamination. For safe use this unit has standard overload protection set at 150% of the rated load to prevent damage to the hoist. It also has a heavy-duty cast-steel safety latch to safely change latches in the field. This unit meets ASME B30.16 and AS1418.2 safety standards.Overall Dimensions:Length: 18 1/2''Width: 8 1/4''Depth: 6 3/4''Capacity: 2 ton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, Rubber, 5 in., 325 lb, C (1UHZ4)
- ZORO SELECT Caster Wheel, Polyurethane, 4", 600 lb. (W-420-SPB-1/2)
- EXTREME MAX Extreme Max 5001.5772 Heavy-Duty Solid Rubber Wheel Chock with Handle (5001.5772)
- COTTERMAN Liftable Work Platform, Steel, 5-1/2"H (WM103 C1 P6)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 6000 lb., Lift 20 ft. (OZ030-20CHOP)
- OZ LIFTING PRODUCTS Chain Hoist (OZ010-30CHOP)
- OZ LIFTING PRODUCTS Chain Hoist, 2000 lb., 20ft. Load Chain (OZIND010-20CH)
- OZ LIFTING PRODUCTS Chain Hoist, 1000 lb., 10ft. Load Chain (OZHDE005-10CH)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 1000 lb., Lift 20 ft. (OZ005-20CHOP)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 1000 lb., Lift 10 ft. (OZ005-10CHOP)
- DAYTON Manual Chain Hoist, 1000 lb., Lift 10 ft. (1VW51)
- Oz Lifting Products Manual Chain Hoists