No Product Image Available
Oz Lifting Products

2 Ton Electric Chain Hoist with 10' Lift OZ4000EC - 6.5 FPM 115V


product price: $4,008.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Securely lift heavy loads at your industrial job site with this OZ 2 ton electric chain hoist with 10' lift OZ4000EC. This lightweight compact unit features a durable cast aluminum alloy body with a powder-coated finish. It has a powerful 2 7/16 hp motor that generates 1800W of power. This motor operates at an efficient speed of 6.5 FPM. This unit has a grade 80 alloy steel chain with forged carbon steel hooks with heavy-duty latches. The bottom hook swivels 360 degrees to easily attach loads without twisting the chain.This hoist has a 2 ton capacity and a lift length of 10'. It is easy to operate with the ergonomic IP64 pendant controls and it has a reliable dual braking system for instant braking. It features heat-treated gears for superior strength and lubricated bearings for quiet smooth and cool operation. The load sheave helps distribute the load to ensure smooth lifting while reducing the vibration and wear on the chain.This hoist is H3 class for standard-duty applications. For safe use it has standard overload protection to prevent damage to the hoist. It also has an emergency stop button to instantly stop operation. This hoist is complete with a durable vinyl bag to hold the chain. It comes with a 15' power cord and it requires a 115V electrical connection for operation.Overall Dimensions:Width: 20 1/16''Depth: 10 5/8''Height: 30''Capacity: 2 ton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.