Shop All Lever Chain Hoists
Oz Lifting Products
1.5 T Dyno Lever Hoist 10 Ft
Mfr # OZDH150-10LH
Zoro # G809198127
product price: $798.99
/ea
Free Shipping & Returns
$798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Length 10 ft
- Lever Length 16 1/8 in
- Pull to Lift Rated Load 49.5 lb
- Number of Load Chains 1
- Chain Grade Grade 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # OZDH150-10LH
- Zoro # G809198127
- UPC # 760921785294
- Country of Origin China
- Category Lever Chain Hoists
Dimensions
Chain Length | 10 ft |
Lever Length | 16 1/8 in |
Lifting Hook Opening Width | 1 1/4 in |
Minimum Retracted Length | 17 23/32 in |
Maximum Lifting Length | 10 ft |
Details
Item | Lever Chain Hoist |
Pull to Lift Rated Load | 49.5 lb |
Number of Load Chains | 1 |
Chain Grade | Grade 80 |
Color | Green |
Body Material | Steel |
Includes Brake | Brake Included |
Lifting Hook Type | Swivel Hook with Safety Latch |
Maximum Lifting Capacity | 3,000 lb |
Lifting Hook Material | Forged Steel |
Overload Protection Included | No |
Brake Type | Weston Style |
Headroom | 17 23/32 in |
Power Source | Lever |
Mount Type | Hook Mounted - No Trolley |
Number of Reeves | 1 |
Chain Material | Dacromet |
Features | Cast Steel Safety Latches, Enclosed Gearing, Free Wheel Feature, Fully-Enclosed Lift Wheel, Integrated Dynamometer, 360 Degrees Handle Rotation, Sealed Roller Bearing, Stainless Steel Riveted ID Tags, Steel Handle with Rubber Grip |
Description
Lever Chain Hoist, Chain Length 10 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 17 23/32 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 3,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Material Steel, Brake Type Weston Style, Chain Grade Grade 80, Chain Material Dacromet, Color Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Type 4 Twisted Eye Lifting Sling 1"x 8ft (EE2-9801X8-KIN)
- ZORO SELECT Caster Wheel, 250 lb., 3-1/2" Wheel Dia. (402M57)
- ZORO SELECT Dock Bumper, 10x6x16 In., Rubber (26W580)
- ZORO SELECT Stem Caster, 130 lb. Load, Gray Wheel (P5S-UP040G-ST5)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 3,000 lb Load Capacity, 20 ft Hoist Lift (OZ150-20LHOP)
- OZ LIFTING PRODUCTS Lever Hoist, 1500 lb., 5ft. Load Chain, 1500 lb. Load Capacity, 5 ft Hoist Lift (OZIND075-5LH)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 6,000 lb Load Capacity, 15 ft Hoist Lift (OZ300-15LHOP)
- OZ LIFTING PRODUCTS .75 T Dyno Lever Hoist 15 Ft (OZDH075-15LH)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 500 lb Load Capacity, 5 ft Hoist Lift, 27/32 in Hook Opening (OZIND025-5LH)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Lever Hoist 1-1/2 Ton Capacity 15' Lift (OZIND150-15LH)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 15 ft Hoist Lift, 1 5/16 in Hook Opening (LB030-15-SYH)
- Oz Lifting Products Lifting Equipment