Shop All Davit Cranes
Oz Lifting Products
1200lbs. Davit Crane W/ telescoping boom Adjsmt With DC Electric Winch
Mfr # OZTP1200DAV-DCW
Zoro # G3893444
product price: $3,199.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,199.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # OZTP1200DAV-DCW
- Zoro # G3893444
- UPC # 760921786215
- Country of Origin United States
- Category Davit Cranes
Description
The TELE-PRO Davit Cranes introduce an industry first telescoping boom adjustment while under load. This innovative feature provides even more versaility of the davit crane. With a 1200lbs. capacity, the TELE-PRO 1200 has an infinetly adjustable boom that provides a reach from 36" to 66". A ratchet screw jack allows adjustment of the boom to a maximum height of 83.5". Allowing it to be used in a variety of applications and envirmoments.
• Telescoping boom adjustment while under load
• Ratchet screw jack adjusts boom under load
• 360 degree rotation of crane on sleeve bearing
• 12V DC Electric Winch with Overload Protection and two-braking system mechanical and dynamic (Cable assembly sold separately)
• Quick connect winch handle with power drill adapter included
• Bases sold separately (comes with mounting template)
• Smart Latch technology at boom/mast connection
• Headache Ball available and sold separately
• Corrosion resistant zinc plated finish
• Telescoping boom adjustment while under load
• Ratchet screw jack adjusts boom under load
• 360 degree rotation of crane on sleeve bearing
• 12V DC Electric Winch with Overload Protection and two-braking system mechanical and dynamic (Cable assembly sold separately)
• Quick connect winch handle with power drill adapter included
• Bases sold separately (comes with mounting template)
• Smart Latch technology at boom/mast connection
• Headache Ball available and sold separately
• Corrosion resistant zinc plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 16-Ply, 40 lb, Cotton Twine (S-12842)
- EGA PRODUCTS Safety Swing Gate, Fits 24"-40" Opening, Self Closing, Finish: Stainless Steel (SCG-W-S)
- HAMILTON Mort Wheel 16X3 1Tprd (W-1630-RT-1)
- PEERLESS Chain, Straight, 500 ft., 4500 lb., Welded (5050323)
- OZ LIFTING PRODUCTS Davit Crane (OZXR1000DAV)
- OZ LIFTING PRODUCTS Davit Crane, 1,200 lb Capacity, 20 in to 42 in Reach, 0 in to 540 in Lift Range, Black (OZCF1200DAV-ACW)
- OZ LIFTING PRODUCTS Davit Crane (OZXR500DAV-HND2)
- OZ LIFTING PRODUCTS Davit Crane Kit, 1,200 lb Capacity, 22 in to 66 in Reach, 0 in to 660 in Lift Range, Yellow (OZ1200DAV-SP2)
- OZ LIFTING PRODUCTS Davit Crane Kit, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 660 in Lift Range, Silver (OZ1000DAV-SP12)
- OZ LIFTING PRODUCTS Davit Crane Kit, 1,200 lb Capacity, 22 in to 66 in Reach, 0 in to 660 in Lift Range, Yellow (OZ1200DAV-SP3)
- OZ LIFTING PRODUCTS Davit Crane Kit, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 540 in Lift Range, Silver (OZ1000DAV-ACW-SP14)
- Oz Lifting Products Lifting Equipment