Shop All Electric Hoists
Oz Lifting Products
1000 lb. Electric Builder's Hoist with 90' Lift OBH1000 - 37 FPM 115V
Mfr # 801OBH1000
Zoro # G811667536
product price: $2,504.99
/ea
Free Shipping & Returns
$2,504.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # 801OBH1000
- Zoro # G811667536
- Country of Origin China
- Category Electric Hoists
Description
Securely lift heavy loads at your industrial job site with this OZ Lifting Products 1000 lb. electric builder's hoist with 90' lift OBH1000. This lightweight compact unit is easy to mount in your facility. It features a powerful 2 1/2 hp motor that generates 1800W of power to automatically lift heavy loads. This motor operates at an efficient speed of 37 FPM. To easily attach loads it features a galvanized wire rope with a weighted hook that swivels 360 degrees. For secure use this hook includes a safety latch. This hoist has a 1000 lb. capacity and a lift length of 90'.To pause operation instantly and safely it has a dynamic and mechanical brake. It has a sensor arm to shut-off the motor and prevent reverse winding and it has an automatic shut-off feature when the rope reaches its limit. For additional safety it also includes upper and lower limit switches. This unit has a quick release pendant and power cord. It comes with a 15' power cord and it requires a 115V electrical connection for operation.Overall Dimensions:Width: 10 1/2''Depth: 12''Height: 28 1/2''Capacity: 1000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/8" Cam-Alloy® Swivel Self Locking Hook, Grade 100, Painted Green (5798695)
- URREA Polyester slings, 22.96 ft L, Red (EP247)
- PEERLESS Open Deck Pulley Block, Fibrous Rope, 1/2 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-030-18-86-)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (32J823)
- OZ LIFTING PRODUCTS 2 Ton Electric Chain w/10' of lift - 110V (OZ4000EC)
- OZ LIFTING PRODUCTS Electric Wire Rope Hoist, 1,000 lb, 90 ft, Hook Mounted - No Trolley (OBH1000)
- OZ LIFTING PRODUCTS Electric Wire Rope Hoist, 500 lb, 90 ft, Hook Mounted - No Trolley, Yellow (OBH500)
- OZ LIFTING PRODUCTS Chain Hoist, Electric, 2000lb., 110V, 10ft., 2000 lb., 10 ft (OZ2000EC)
- OZ LIFTING PRODUCTS Chain Hoist, Electric, 1000lb., 110V, 20ft., 1000 lb., 20 ft (OZ1000EC)
- OZ LIFTING PRODUCTS OZ Lifting Quick Adjust Trolley 1 Ton Capacity (OZ1QAT)
- HARRINGTON Electric Chain Hoist, 500 lb, 20 ft, Push Trolley, 115/230V, Yellow (SNERP003S-20)
- Oz Lifting Products Electric Hoists