No Product Image Available
Oz Lifting Products

1 Ton Stainless Steel Push Beam Trolley OZSS1PBT


product price: $1,417.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Safely transport loads with this OZ Lifting Products 1 ton stainless steel push beam trolley OZSS1PBT! This trolly allows you to hang an electric or manual hoist for easy access. It mounts onto most I- S- and W-beams making it easy to move heavy loads from one place to another. The flange width is adjustable from 2 1/2'' to 8'' to quickly adjust to the size of your beam. With precision ball-bearing wheels this unit moves smoothly across the beam.This trolley features a durable corrosion-resistant type 304 stainless steel construction. It has an ample 1 ton capacity to haul heavy loads. For additional safety it has an anti-drop plate to keep it from falling off the beam. This unit meets AS1418.2 ASME B30.11 and ASME B30.16 safety standards.Overall Dimensions:Width: 13''Depth: 9 11/16''Height: 9''Capacity: 1 ton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.