Shop All Manual Chain Hoists
Oz Lifting Products
1 Ton Stainless Steel Manual Chain Hoist with 10' Lift OZSS010-10CH
Mfr # 801OZSS01010CH
Zoro # G011519161
product price: $2,948.99
/ea
Free Shipping & Returns
$2,948.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oz Lifting Products
- MFR # 801OZSS01010CH
- Zoro # G011519161
- Country of Origin China
- Category Manual Chain Hoists
Description
Securely lift heavy loads at your industrial job site with this OZ Lifting Products 1 ton stainless steel manual chain hoist with 10' lift OZSS010-10CH. This hoist ensures minimal lifting effort making it easy to move heavy loads. It features a durable corrosion-resistant type 304 stainless steel construction. Thanks to the compact design with low headroom this hoist can be used in tight spaces. It has a 1 ton capacity and a lift length of 10'. To manually lift or pull loads it has a stainless steel hand chain and load chain along with a fully-machined lift wheel.To easily attach loads this hoist has forged stainless steel hooks. The gears and shafts run on sealed roller bearings to ensure smooth operation. The gears are fully-enclosed to protect against debris and contamination. To pause operation this hoist has a weather-proof load holding brake. This unit is complete with stainless steel safety latches to safely change latches in the field. This hoist meets AS1418.2 ASME B30.21 and ASME B30.16 safety standards.Overall Dimensions:Length: 14 13/16''Width: 6 3/4''Depth: 5 15/16''Capacity: 1 ton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Straight Ladder, Aluminum, Natural Finish, 300 lb Load Capacity (AE2110)
- LYFTEX ELECTRIC PALLET JACK-FORK SIZE: 21"x45", CAP: 2500 LBS, 24V Li-ion BAT. (LXE25E-2145)
- SHEPHERD HARDWARE Cstr Twn Whl Nyln Stem 2In Blk (9418)
- ZICO Chock Holder, 12 In H, Aluminum (SQCH-44-H)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 3-51/64 in. W (OZIND025-10CH)
- OZ LIFTING PRODUCTS Chain Hoist, 4000 lb., 20ft. Load Chain (OZIND020-20CH)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 1000 lb., Lift 10 ft. (OZ005-10CHOP)
- OZ LIFTING PRODUCTS Stainless Steel Chain Hoist (OZSS025-10CH)
- OZ LIFTING PRODUCTS Chain Hoist (OZ015-30CHOP)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 4000 lb., Lift 20 ft. (OZ020-20CHOP)
- JET Hand Chain Hoist W/ 20ft Lift, 1-1/2Ton (S90-150-20)
- Oz Lifting Products Manual Chain Hoists