No Product Image Available

Oz Lifting Products

1 Ton Push Beam Trolley OZ1PBTA


product price: $922.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Safely transport loads with this OZ Lifting Products 1 ton push beam trolley OZ1PBTA! This trolly allows you to hang an electric or manual hoist for easy access. It has a universal tread wheel to mount onto most I- S- and W-beams making it easy to move heavy loads from one place to another. It requires no tools for installation and it quickly adjusts to the size of your beam. The flange width is adjustable from 2 3/4'' to 8''. With precision ball-bearing wheels this unit moves smoothly across the beam.This trolley features a lightweight robust construction with a zinc-plated finish. It has an ample 1 ton capacity to haul heavy loads. For optimal performance the side plates protect the trolley wheels. This trolley also has an anti-drop plate to keep it from falling off the beam. This unit is complete with glow in the dark decals for clear visibility. This unit meets ASME B30.11 and ASME B30.16 safety standards.Overall Dimensions:Width: 11''Depth: 10 1/4''Height: 9 13/16''Capacity: 1 ton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.