Shop All Cookware
Oyama
Oyama CFS-F18B 12-1/2" x 12" x 11-5/8" Healthy Cooker
Mfr # CFS-F18B
Zoro # G404011272
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Our fully equipped factory, with the most updated equipment, has come out with products which uphold the highest quality, value and standard. For this reason, we have gained the confidence of our customers. Examples are the "micro processor board inserting machine" that enables the maximum use of electronics and automatic mass production system for stainless steel vacuum bottles. The latest production facilities have contributed greatly in production rationalization and reduction in power. Although the facility is advanced in modern technology, some parts are still manually processed by human hands. The philosophy of Oyama is not only for mass production or convenience of products, but for every effort towards "beauty", "joy", "enjoyment", and "warmth". Includes 10-cup rice cooker/warmer/steamer and steamer tray.
Steams up to 20 cups of cooked rice.
Three-dimensional heating.
Automatically switches to warming mode.
Aluminum inner core triple-layered cooking bowl.
Stainless steel inner cooking bowl, steamer tray and inner lid.
Measures approximately 12-1/2" x 12" x 11-5/8".
No need to get steamed--this stainless steel cooker will do that for you and make perfectly delicious rice. All cooking surfaces are fully stainless steel. No non-stick coatings or heavy metals will ever come in contact with your cooked meals. Triple-layered stainless steel cooking bowl with an aluminum core provides uniform heating and all-around warmth after cooking. The steamer tray lets you complement your dish with deliciously done vegetables, meats, and poultry.
Features:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC ICE Arctic Pure Plus, #K-00493 (K-00493)
- DABMAR LIGHTING Dabmar Lighting LV301-B-SLV 12V MR16 Well Light without Grill & PVC Sleeve; 20W - Black (LV301-B-SLV)
- AMERICAN WEIGH SCALES Amw Scalemate Dual Range 500G Scale Blk (SM-5DR-BLK)
- BUNN Kit, Galley 3 Wrm-Cdbc/Cwt/Vp17 (24785.0002)
- VOLLRATH Aluminum Fry Pan, 12 In. Dia. (7012)
- HIC Dishpan 12 Quart Aluminum (43339)
- TABLECRAFT Roast Pan, Tri-Ply, SS, 2 Handles, 6 qt. (CW2032)
- HANDI-FOIL Handi-Foil 10" Aluminum Pie Pan, PK200 (305-35-200)
- CUISINART Pour Saucepan Ss 1Qt (735-160P)
- HANDI-FOIL Handi-Foil Full Size Aluminum Shallow Steam Table Pan, PK50 (4021-70-50)
- NUTRICHEF Lid For Nccw11Rdd Saucepan Pot (PRTNCCW11RDDSPL)
- Oyama Cookware