Shop All Air Cleaners and Accessories
Oxypure
Air Purifier Commercial 6 speed with HEPA
Mfr # 47003
Zoro # G204861145
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Length 21
- Width 21
- Weight 28
- Features The OxyPure® ZERO features an advanced 5-Stage Filtration System that can eliminate up to 99.99% of bacteria and 99.96% of viruses in the air. The OxyPure® features 360-degree air intake so you can enjoy clean air no matter where you have your OxyPure® sitting in your room.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxypure
- MFR # 47003
- Zoro # G204861145
- UPC # 652185470033
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 21 |
Width | 21 |
Depth | 33 |
Details
Item | Air Purifier |
Color | Silver |
Weight | 28 |
Features | The OxyPure® ZERO features an advanced 5-Stage Filtration System that can eliminate up to 99.99% of bacteria and 99.96% of viruses in the air. The OxyPure® features 360-degree air intake so you can enjoy clean air no matter where you have your OxyPure® sitting in your room. |
Includes | Air Purifier, Filters |
Description
Air Purifiers, 6 speed with HEPA and automatic sensors, Portable, CADR rate at highest speed 345, Filter Efficiency 99.99%. Filter Rating 0.1micron, Voltage 120, 60 HZ. Silver Finish, Wi-Fi enabled, Includes (3) reusable filters and (5) HEPA filers, Agency Complaince CARB, Energy Star. FCC, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR PRO Wick (ES12-2)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000 W (400C58)
- PROCOM HEATING Procom Ventless Dual Fuel Gas Stove - 25,000 Btu, Remote Control Bl (QNSD250RT)
- YELLOW JACKET Hose Depressor, PK10 (19302)
- ODORSTOP OdorStop 144 Watt UV Air Treatment System with Airflow Sensor and 16" Bulbs (OS144PRO)
- FELLOWES PURIFIER, AIR, AERAMAX 190 (FEL9286101)
- BLITZ Blitz 651 Gem and Jewelry Cleaner (651)
- EXTRACT-ALL Compact Air Cleaning System, 350 CFM (S-987-1)
- XPOWER 1/2 HP, 550 CFM, 2.8 Amps, 5 Speed HEPA Mini Air Scrubber with Built-In Power Outlets & 3-Stage Filter System (X-2480A GREEN)
- BISSELL Air Purifier, 25 in H, 10 in D (2609A)
- MEDIFY AIR Medify MA15 Air Purifier with H13 True HEPA Filter 330 sq ft Coverage White 1Pack (MA-15-W1)
- Oxypure Air Cleaners and Accessories