Shop All Coffee Makers
This Product is Discontinued
Oxx
Green/Black Single Serve 8, 10, and 12 oz. Coffee Maker (Discontinued)
Mfr # CBK250
Zoro # G3724205
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Single
- Capacity 8, 10, and 12 oz.
- Material Plastic/Stainless Steel
- Color Green/Black
- Plug 3-Prong
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxx
- MFR # CBK250
- Zoro # G3724205
- UPC # 856657005017
- Country of Origin China
- Category Coffee Makers
Dimensions
Height (In.) | 11-1/2" |
Width (In.) | 9" |
Length (In.) | 11" |
Details
Item | Coffee Maker |
Type | Single |
Capacity | 8, 10, and 12 oz. |
Material | Plastic/Stainless Steel |
Color | Green/Black |
Plug | 3-Prong |
Plumbing Required | No |
Standards | ETL |
Plug Type | 3-Prong |
Description
Coffee Maker, Color Green/Black, Includes 85 oz. Water Tank, (1) Water Filter, Plug Type 3-Prong, Plumbing Required No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.