Shop All Laundry Stain Removers
Oxiclean
OXICLEAN 12 oz. Trigger Spray Bottle Laundry Stain Remover, PK12
Mfr # 57037-00070
Zoro # G4621504
product price: $52.99
/pk 12, $4.42/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Trigger Spray Bottle
- Container Type Trigger Spray Bottle
- Fragrance Unscented
- Container Size 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxiclean
- MFR # 57037-00070
- Zoro # G4621504
- Country of Origin United States
- Category Laundry Stain Removers
Dimensions
Container Size | 12 oz |
Cleaner Container Size | 12 oz |
Degreaser Container Size | 12 oz. |
Size | 12 oz. |
Details
Item | Fabric Stain Remover |
Item - Laundry Detergent and Stain Remover | Laundry Stain Remover |
Cleaner Form | Liquid |
Cleaner Container Type | Trigger Spray Bottle |
Container Type | Trigger Spray Bottle |
Fragrance | Unscented |
High Efficiency Compatibility | No |
Cleaner Chemical Product Grouping | Laundry Detergents and Fabric Softeners |
Primary Chemical | None |
Color Safe | Yes |
Description
Fabric Stain Remover, Cleaner Form Liquid, High Efficiency Compatibility No, Container Type Trigger Spray Bottle, Container Size 12 oz, Fragrance Unscented, Color Safe Yes, Primary Chemical None, Properties Color Safe, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEARNS PACKAGINGRPORATION GAL Cleaning Vinegar (1006523)
- UNGER Inside Locking Collar Large (10917)
- KARCHER WD Shop Vacuum, 35mm Hose Dia., Standard 76 cfm (WD 4)
- DAWN PROFESSIONAL Cleaners & Detergents, 32 oz Trigger Spray Bottle, Liquid, 6 PK (75330)
- OXICLEAN Versatile Stain Remover Vend-Box, 1-Load, 1oz Box, PK156 (VEN 5165500)
- OXICLEAN Versatile Stain Remover, Regular Scent, 7.22 lb Box (57037-00069)
- OXICLEAN Oxi Clean 3 Lb. Versatile Stain Remover (51523)
- OXICLEAN Versatile Stain Remover, Regular Scent, 7.22 lb Box, PK4 (57037-00069)
- OXICLEAN OxiClean Stain Remover, Regular Scent, 30 lb Box (33200-84012)
- OXICLEAN Max Force Laundry Stain Remover, 12 oz Spray Bottle (57037-00070)
- IRON OUT 800 oz. Plastic Bottle Fragrance Free Stain Remover (IO50N)
- Oxiclean Laundry Stain Removers