Shop All Laundry Stain Removers
Oxiclean
Max Force Stain Remover, Blue
Mfr # CDC5703700070
Zoro # G507480746
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Spray
- Container Size 12 fl oz (0.4 quart)
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxiclean
- MFR # CDC5703700070
- Zoro # G507480746
- UPC # 757037512449
- Country of Origin United States
- Category Laundry Stain Removers
Dimensions
Container Size | 12 fl oz (0.4 quart) |
Details
Item | Max Force Stain Remover |
Cleaner Form | Spray |
Color | Blue |
Description
OxiClean Max Force 5in1 Power tackles the toughest, driedin stains to remove grease, oil, grass, blood, soil, clay, food and drink stains the first time It removes stains using five types of stain fighters to tackle more driedin stains than other sprays The stain fighters lift food stains from fabric and target protein stains like grass and blood They also dissolve and trap grease and oil Stain fighters bind to dirt and soils to suspend and rinse them away They help break down food thickeners such as those found in ice cream
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL 24 Flex Blade Floor Squeegee With Handle, 6PK (1014)
- TOUGH GUY 5 in String Wet Mop, 12 oz Dry Wt, Side Gate Connection, Looped-End, Red, Cotton/Synthetic (1TYN9)
- VIKAN 1510mm Color Coded Handle, 1 1/4 in Dia, Orange, Aluminum (29377)
- 3M Polishing Pad, Gold, Shape Trapezoid, PK4 (86018)
- OXICLEAN OxiClean Stain Remover, Regular Scent, 30 lb Box (33200-84012)
- OXICLEAN OXICLEAN 12 oz. Trigger Spray Bottle Laundry Stain Remover, PK12 (57037-00070)
- OXICLEAN Versatile Stain Remover Vend-Box, 1-Load, 1oz Box, PK156 (VEN 5165500)
- OXICLEAN No Scent Stain Remover Powder 1.77 lb (95086)
- OXICLEAN Versatile Stain Remover, Regular Scent, 7.22 lb Box (57037-00069)
- OXICLEAN Versatile Stain Remover, Regular Scent, 7.22 lb Box, PK4 (57037-00069)
- MIDLAB Iron laundry stain remover, 6PK (600500-06)
- Oxiclean Laundry Stain Removers