Shop All Laundry Detergent
Oxiclean
Laundry Detergent, 160 oz (10 lb) Powder, Orange
Mfr # CDC3320000108
Zoro # G307480717
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Powder
- Cleaner Container Size 160 oz (10 lb)
- Color Orange
- Primary Chemical Baking Soda
- Effective to Remove Stain Remover; Odor Remover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxiclean
- MFR # CDC3320000108
- Zoro # G307480717
- UPC # 33200065104
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 160 oz (10 lb) |
Details
Item | Laundry Detergent |
Cleaner Form | Powder |
Color | Orange |
Primary Chemical | Baking Soda |
Effective to Remove | Stain Remover; Odor Remover |
Application | Laundry |
Features | Fade Resistant |
Description
Arm amp Hammer laundry detergent gets your whites whiter and your brights brighter Reformulated with the power of OxiClean stainfighters, it packs more cleaning power in every scoop Detergent is also made with real Arm amp Hammer Activated Baking Soda Its deepcleaning formula helps remove tough stains and odors and prevent fading Box of powder detergent yields 130 loads
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD TUFF Burn Cage with Lid (YTF-202036BC)
- TIMEMIST Premium Metered Air Freshener Refill, Vanilla Cream, 5.3 oz, PK12 (TMS1042737)
- BEST SANITIZERS Pump-Up Foamer (USP20068)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Side Press Mop Bucket and Wringer, Blue, Polypropylene (FG758888BLUE)
- OXICLEAN Laundry Detergent, 160 oz (10 lb) Powder, Orange, 3 PK (CDC3320000108CT)
- OXICLEAN OxiClean No Scent Laundry Stain Remover Liquid 12 oz (51244)
- OXICLEAN OxiClean No Scent Stain Remover Powder 5 lb (51650)
- SEVENTH GENERATION Laundry Detergent, 31.7 oz Pack, Powder, Unscented, 360 PK (22977CT)
- ARM & HAMMER 94206 Laundry Detergent, 17 CT Pack, Fresh (250)
- SP SCIENCEWARE Dish Soap, 1 gal Jug, Liquid, Unscented, Clear (F17094-0030)
- THEOCHEM Laundry Detergent, 5 gal Pail, Liquid, Fresh, Dark blue (101056-99990-1P)
- Oxiclean Laundry Detergent