Shop All Air Fresheners & Odor Eliminators
Oxiclean
Extra Strength Carpet Odor Eliminator White, PK 6
Mfr # CDC3320011538
Zoro # G302501806
product price: $20.85
/pk 6, $3.48/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Carpet/Room Deodorizer
- Color White
- Application Odor Remover; Dirt Remover
- For Use On Carpet
- Features Deodorize
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxiclean
- MFR # CDC3320011538
- Zoro # G302501806
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Details
Type | Carpet/Room Deodorizer |
Color | White |
Application | Odor Remover; Dirt Remover |
Item | Extra-Strength Carpet Odor Eliminator |
For Use On | Carpet |
Features | Deodorize |
Primary Chemical | Baking Soda |
Description
Extra-strength, carpet odor eliminator uses the power of baking soda to neutralize even the toughest odors deep within carpets. OxiClean dirt fighters permanently eliminate odors to keep rooms smelling fresh and clean. Vacuum booster loosens dirt to help your vacuum lift up to 25 percent more dirt than vacuuming alone. Carpet odor eliminator is perfect for removing tough odors caused by mold, mildew, smoke and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Hand Wire Scratch Brush .012 Steel Wire Fill 4x16 Rows Plastic Handle (73217)
- MIDLAB Creme Cleanser, 12PK (037000-12)
- DAWN Manual Pot/Pan Dish Detergent, Gallon, PK4 (57446)
- HARPER Broom, 48" Metal Handle, Gray, 12" (10804A)
- ZEP Odor Control Concentrate, 1Gal, , Fresh Scent, PK 4 (ZPEZUOCC128CT)
- WEB FilterFresh Furnace Air Freshener, Country Cotton (WCOTTON)
- BRIGHT AIR Odor Elmntr Air Freshener, 14Oz, PK6 (900013CT)
- QUEENAIRE Queenaire QTC1250 Qt Cyclone Odor Eliminator and Deodorizer (QTC1250)
- ODOBAN PROFESSIONAL Deodorizer, Size 32 oz., PK12 (910062-Q)
- ARM & HAMMER Baking Soda, 2 lb Box, PK12 (33200-01140)
- CAR-FRESHNER Little Trees AirFresh, Leather 2-Pack AirFresh, Leather 2-Pack (U2S22290)
- Oxiclean Air Fresheners & Odor Eliminators